Shop All Wire Stripper & Cutter Parts
Jokari
Replacement Hook, System 4-70, 16mm
Mfr # 79016
Zoro # G8855679
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Titanium-Nitride Coating
- Capacity 0.16" to 0.63"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jokari
- MFR # 79016
- Zoro # G8855679
- Country of Origin Germany
- Category Wire Stripper & Cutter Parts
Details
Features | Titanium-Nitride Coating |
Capacity | 0.16" to 0.63" |
Number of Pieces | 1 |
Item | Replacement Hook,System 4-70,16mm |
Description
Replacement Hook,System 4-70,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Blue (TST-15180-BLU)
- J.W. WINCO GN617.1-6-M12-AK-NI Indexing Plunger (617.1-6-M12X1.5-AK-NI)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T30 L.28 mm (01350030)
- SUNEX Bearing Splitter Shop Press, Zinc Plating (52BS)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15117)
- KLEIN TOOLS Replacement Blades for Large Cable Strippers (21051B)
- PALADIN TOOLS Blade Cassette Cst Black .344/ (PA2248)
- C.K Spare Blades for 430004 (395041)
- MILWAUKEE TOOL 600 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B600S)
- IDEAL Stripmaster® Replacement Blade Set, For 10F601 (55-1987-1)
- JONARD TOOLS Replacement Blade, For Mfr. No. WSA-1024 (WSA-1024RB)
- Jokari Hand Tool Parts