Shop All Wire Strippers & Crimpers
Jokari
High Strip for Insulated Wires
Mfr # 20450
Zoro # G8855660
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 to 11 AWG
- Features Adjustable Length Stop, TUV/GS-Approved
- Application Wire Stripping
- Number of Pieces 1
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jokari
- MFR # 20450
- Zoro # G8855660
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 5.512" |
Details
Capacity | 20 to 11 AWG |
Features | Adjustable Length Stop, TUV/GS-Approved |
Application | Wire Stripping |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Item | High Strip for Insulated Wires |
Description
If you are looking for a high strip that is TUV/GS-approved, the Jokari 20450 High Strip for Insulated Wires is what you need. The high strip is adjustable in length and can accommodate wires from 20 to 11 AWG. It has a TUV/GS-approved capacity of up to 16A, making it ideal for use with heavy duty wire stripping jobs. This 5.512" long wire stripper has an insulated design which helps prevent electrical shocks when handling bare wires. If you are looking for an easy way to work with your insulation, the Jokari High Strip will be the perfect addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Fencing Pliers, 10-1/4" L (2078901)
- HYDE 0.025" Heavy Duty Utility Blade Dispenser, PK 100 (42101)
- DRILL AMERICA 1/4"-1/2"x12" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX12)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN30)
- JOKARI Cable Stripper, System 4-70, Round (70000)
- JOKARI Replacmnt Blade for 6-16 sq. mm Stripper (29090)
- JOKARI Cable Stripper, Secura, Round, 5/16-1.1/8" (10270)
- JOKARI Cable Stripper, AS-Interface, Auto (20070)
- JOKARI SE-Stripper, Solar Cable, 10/16-8/6AWG (30200)
- JOKARI Wire Stripper, Super 4, Auto, 10-24AWG (20050)
- ECLIPSE 6 in Cable Stripper RG-59/6/11/7 (902-229)
- Jokari Crimping Tools