Shop All Wire Strippers & Crimpers
Jokari
Fibre Strip Lc - Distr Cable Slitter
Mfr # 30800
Zoro # G8855399
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 5.9mm
- Features Durable and Ergonomically Designed Pocket Clip, TUV/GS Approved
- Application Fiber Cable Stripper
- Number of Pieces 1
- Length (In.) 4.882"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jokari
- MFR # 30800
- Zoro # G8855399
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 4.882" |
Details
Capacity | 5.9mm |
Features | Durable and Ergonomically Designed Pocket Clip, TUV/GS Approved |
Application | Fiber Cable Stripper |
Number of Pieces | 1 |
Item | Fibre Strip Lc - Distr Cable Slitter |
Description
Fibre Strip Lc - Distr Cable Slitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3/16 (C18008)
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P3150)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-28)
- BIG HORN 12-Inch Combination Square Set with Protractor (19571)
- JOKARI Cable Stripper, System 4-70, Round (70000)
- JOKARI Cable Stripper, Stndard, Round, 5/16-1.1/8" (10272)
- JOKARI Cable Stripper, Secura, Round, 5/16-1.1/8" (10270)
- JOKARI Stripper, Mini-Precision for AWG 18 (40115)
- JOKARI Stripper, Mini-Precision for AWG 24 (40085)
- JOKARI Wire Stripper, Soft Grip, Auto, 10-24AWG (20100)
- JOKARI Replacemnt Blade for Flat Cable Stripper (29030)
- Jokari Crimping Tools