Shop All Ferrules
Jokari
Ferrules Strips, 8mm, 1.5mm, Black, PK500
Mfr # 60115
Zoro # G8855609
product price: $50.19
/pk 500, $0.10/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 500
- Capacity 1.5mm
- Features End Sleeve Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- TRIPP LITE Plug Lock Inserts for Detachable C13 Power Cord Yellow 100 Pack (PLC14YW)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- SQUARE D Cb Removable Handle Padlock Device (S29370)
- JOKARI Ferrules Strips, 8mm, 1.0mm, Red, PK500 (60110)
- JOKARI Ferrules Strips, 8mm, 0.75mm, Grey, PK500 (60175)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 10mm, PK500 (701-024)
- SANITUBE Long Weld Clamp Ferrule 316L, 3 (14AM76-300)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, 20, PK400 (701-998)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- Jokari Wire Connectors & Disconnects