Shop All Wire Strippers & Crimpers
Jokari
Coaxial Wire Stripper, Secura, Coax No. 1
Mfr # 30600
Zoro # G8855198
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3/16 to 19/64"
- Primary Crimping Application Coax Cable
- Features Integrated Length Scale Inside, New Locking Mechanism, No Cutting Depth Adjustments Required, TUV/GS Approved
- Application Cable Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jokari
- MFR # 30600
- Zoro # G8855198
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 3.937" |
Details
Capacity | 3/16 to 19/64" |
Primary Crimping Application | Coax Cable |
Features | Integrated Length Scale Inside, New Locking Mechanism, No Cutting Depth Adjustments Required, TUV/GS Approved |
Application | Cable Stripping |
Number of Pieces | 1 |
Handle Type | Non Slip Grip |
Item | Coaxial Wire Stripper,Secura,Coax No. 1 |
Description
Coaxial Wire Stripper,Secura,Coax No. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 33 mm Deep 6-Point Impact Socket (SID23133)
- STARRETT Indicator Holder (657-3)
- KRAFT TOOL Economy Pry Bar, 56 (GG630E)
- CLE-LINE Demolition Metal Cutting Bi-Metal Reciprocating Blade RSB-D Cle-Line 6"X1"X0.042" 14T (10/Tube) (C30138)
- JOKARI SE-Stripper, Solar Cable, 10/16-8/6AWG (30200)
- JOKARI Stripper, Stndrd, Hook Blade, 5/16-1.1/8" (10282)
- JOKARI Stripper, Mini-Precision for AWG 24 (40085)
- JOKARI Stripper, Mini-Precision for AWG 34 (40035)
- JOKARI Cable Stripper, System 4-70, Round (70000)
- JOKARI Replacemnt Blade for Flat Cable Stripper (29030)
- IDEAL 7 3/4 in Wire Stripper 18 to 10 AWG (45-9120)
- Jokari Wire Strippers & Crimpers