Shop All Wire Strippers & Crimpers
Jokari
CAN-Stripper for Twisted Pair Cable
Mfr # 30013
Zoro # G8855697
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 9/64"
- Material Polyamide
- Features Knives With Special Titanium-Nitride Coating, No Cutting Depth Adjustment Required, Wear-Resistant
- Application Cable Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jokari
- MFR # 30013
- Zoro # G8855697
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 3.937" |
Details
Capacity | 9/64" |
Material | Polyamide |
Features | Knives With Special Titanium-Nitride Coating, No Cutting Depth Adjustment Required, Wear-Resistant |
Application | Cable Stripping |
Number of Pieces | 1 |
Handle Type | Non Slip Grip |
Item | CAN-Stripper for Twisted Pair Cable |
Description
CAN-Stripper for Twisted Pair Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- DEWALT 3/16" x 2" x 4" SDS+ Hammer Bit (DW5402)
- RIDGID Gauge, Groove Setting (87932)
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Industrial Black (BS-131BF)
- JOKARI Cable Stripper, PC-Cat - Cat Wire (30161)
- JOKARI Stripper, Secura, Str Blade, 5/16-1.1/8" (10281)
- JOKARI Stripper, Stndrd, Hook Blade, 5/16-1.1/8" (10282)
- JOKARI Wire Stripper, Super 4, Auto, 10-24AWG (20050)
- JOKARI Stripper, Mini-Precision for AWG 34 (40035)
- JOKARI Cable Stripper, Flat, Max 1/2" W (30140)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 05 160)
- Jokari Wire Strippers & Crimpers