Shop All Wire Strippers & Crimpers
Jokari
Cable Stripper, Stndard, Round, 5/16-1.1/8"
Mfr # 10272
Zoro # G8855283
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5/16" to 1-1/8"
- Features Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut
- Application Stripping All Standard Round Cables
- Number of Pieces 1
- Length (In.) 5.197"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jokari
- MFR # 10272
- Zoro # G8855283
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 5.197" |
Details
Capacity | 5/16" to 1-1/8" |
Features | Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut |
Application | Stripping All Standard Round Cables |
Number of Pieces | 1 |
Includes | TIN Coated Spare Blade in the Handle |
Item | Cable Stripper,Stndard,Round,5/16-1.1/8" |
Description
Cable Stripper,Stndard,Round,5/16-1.1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Large Jaw Assortment Bundle (Includes Js130N, Pjsn, & 6017) (6037)
- HANSEN GLOBAL Socket Holder 1/2 in. Drive SAE fits Regular and Deep (1205)
- CLE-LINE Demolition Metal Cutting Bi-Metal Reciprocating Blade RSB-D Cle-Line 6"X1"X0.042" 14T (20/Tube) (C30159)
- TEKTON 3/8 Inch Drive x M12 Long Triple Square Bit Socket (SHB18412)
- JOKARI Cable Stripper, Flat, Max 1/2" W (30140)
- JOKARI SE-Stripper, Solar Cable, 10/16-8/6AWG (30200)
- JOKARI Stripping Tool, Esd Safe Micro, AWG 36-26 (40027)
- JOKARI Stripper, Stndrd, Hook Blade, 5/16-1.1/8" (10282)
- JOKARI Stripper, Secura, Str Blade, 5/16-1.1/8" (10281)
- JOKARI Stripper, Flat Cable, Auto, 10-18AWG (20030)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-171)
- Jokari Crimping Tools