Shop All Wire Strippers & Crimpers
This Product is Discontinued
Jokari
Cable Stripper, Round, 5/16-1/2" (Discontinued)
Mfr # 30120
Zoro # G8855870
This Product is Discontinued
Key Features
- Capacity 5/16" to 1/2"
- Features No Cutting Depth Adjustments Required, Blades With Special Titanium-Nitride Coating, Ideal for Cable Stripping in Junction Boxes, TUV/GS Approved
- Application Cable Stripping
- Number of Pieces 1
- Length (In.) 4.882"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jokari
- MFR # 30120
- Zoro # G8855870
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 4.882" |
Details
Capacity | 5/16" to 1/2" |
Features | No Cutting Depth Adjustments Required, Blades With Special Titanium-Nitride Coating, Ideal for Cable Stripping in Junction Boxes, TUV/GS Approved |
Application | Cable Stripping |
Number of Pieces | 1 |
Item | Cable Stripper,Round,5/16-1/2" |
Description
Cable Stripper,Round,5/16-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.