Shop All Wire Strippers & Crimpers
This Product is Discontinued
Jokari
Cable Stripper, ISO 27, Round, 5/16-1.1/8" (Discontinued)
Mfr # 10271
Zoro # G8855222
This Product is Discontinued
Key Features
- Capacity 5/16" to 1-1/8"
- Features Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut
- Application Stripping All Standard Round Cables
- Number of Pieces 1
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jokari
- MFR # 10271
- Zoro # G8855222
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 5.433" |
Details
Capacity | 5/16" to 1-1/8" |
Features | Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut |
Application | Stripping All Standard Round Cables |
Number of Pieces | 1 |
Handle Material | Plastic |
Insulated / Uninsulated | Insulated |
Handle Type | Slip-Proof Handle Grip |
Includes | TIN Coated Spare Blade in the Handle |
Item | Cable Stripper,ISO 27,Round,5/16-1.1/8" |
Description
Cable Stripper,ISO 27,Round,5/16-1.1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.