Shop All Fire Barrier Products
Joint Strip
Metacaulk Firestop , Easy Installation, Firestop, 2.5 in.x82'
Mfr # 66702
Zoro # G611179130
product price: $429.39
/ea
Sold in multiples of 2 for $858.78
Free Shipping & Returns
$858.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joint Strip
- MFR # 66702
- Zoro # G611179130
- UPC # 21449667029
- Country of Origin United States
- Category Fire Barrier Products
Description
Flexible firestop material used in concrete, masonry, control floor and wall joints. Can use with plastic pipe penetrations. Cost effective, and flexible. Simple use design offers quick installation. Easy to install in stadium construction, tilt up panels, curtain wall panels and all concrete and masonry construction joint applications where a fire rated control joint is required. 2.5 in.X82'; highly intumescent; forms a strong char preventing passage of flame, smoke, and hot gases between control joints. Can be covered with any color standard architectural caulk. Simple appliciation design; no added fillers or solvents; versatile install options. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR118B)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (1000-N/S-10.1OZ)
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XS, PR (4073W-XS (6))
- EAGLE MFG 2 gal Yellow Galvanized steel Type I Safety Can Diesel (UI20FSY)
- STI FIRESTOP STI SpecSeal® LC Series Endothermic Sealant- 10.1oz Tube, PK 12 (FR-STI-LC150-12PK)
- 3M Pass-Through Device, Round, 2 In. (PT2RD)
- OBERON ARC™ Series 40 KA Arc Flash Suppression Blankets 5x8 (ARCBKT-40KA-L)
- 3M Pipe Cast-In Device, 2 In., For Metal Pipe (2MCID)
- METACAULK Firestop Pipe Collar, 5" H, 2" Pipe Size (66353)
- 3M Fire Barrier Wrap Strip, 24 In. L, 2 In. W (FS-195+)
- 3M Nozzle, 8-1/2inLx7/8inD, Clear/Black, PK12 (54933)
- Joint Strip Fire Barrier Products