Shop All Appliance Parts
Joie
Joie 6331698 3 in. Yellow Mini Honey Pot & Dipper
Mfr # 6331698
Zoro # G203869715
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joie
- MFR # 6331698
- Zoro # G203869715
- UPC # 67742801517
- Country of Origin Unknown
- Category Appliance Parts
Description
3 in. Yellow Mini Honey Pot & Dipper
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Length: 3 in.
- Color: Yellow
- Dishwasher Safe: No
- Material: Ceramic
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPITAL COOKING EQUIPMENT Hot Surface Bake Igniter, #82401-01 (82401-01)
- BLODGETT CONTACTOR(3 POLE, 40 AMP, 240V) for Blodgett - Part# BL40943 (BL40943)
- SAVOR IMPORTS Savor Imports 2.75" Cinnamon Stick 8 oz., PK6 (659138001375)
- DINEX Hi Limit (Manual Reset), Ch Pl (DX186000054)
- GE Lint Filter (WE18X54)
- BAKERS PRIDE Thermomagnetic Safety Valve (AS-M1557A)
- PLUMB PAK Dishwasher Hose 6'L (PP855-74)
- GE Drive Belt (WH1X2026)
- FOXX EQUIPMENT Hand Installation Clamp Pincer (20G08-125)
- ALLIANCE HOSE DRAIN FRONT (F150312)
- ALLIANCE BEARING 6313 2RS C3 (F100135)
- Joie Appliance Parts