Shop All Force Gauges
Johnson Scale Co
Mark-10® Series 5 Advanced Digital Force Gauge - 200 lbF Capacity
Mfr # M5-200
Zoro # G705934850
product price: $2,090.99
/ea
Free Shipping & Returns
$2,090.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Scale Co
- MFR # M5-200
- Zoro # G705934850
- Country of Origin United States
- Category Force Gauges
Description
Mark-10 series 5 advanced digital force gauge - 200 lbf capacity series 5 advanced digital force gauges are designed for tension and compression force testing in numerous applications across virtually every industry, with capacities from 0.12 lb to 1,000 lb (0.5 n to 5,000 n). The gauges feature an industry-leading sampling rate of 7,000 hz, producing accurate results even for quick-action tests. Accuracy is 0.1% of full scale 1 digit, and resolution is 1/5000. A large, backlit graphics lcd displays large, legible characters, while the simple menu navigation allows for quick access to the gauges' many features and configurable parameters. Data can be transferred to a pc or other data collector via usb, rs-232, mitutoyo (digimatic), or analog outputs. On-board data memory for up to 1,000 readings is included, as are statistical calculations and output to a pc. Integrated set points with indicators are ideal for pass-fail testing and for triggering external devices such as an alarm, relay, or test stand. The gauges are overload protected to 150% of capacity, and an analog load bar is shown on the display for graphical representation of applied force. The series 5's averaging mode addresses the need to record the average force over time, useful in applications such as peel testing, while external trigger mode makes switch activation testing simple and accurate. An ergonomic, reversible aluminum design allows for hand held use or test stand mounting for more sophisticated testing requirements. Series 5 force gauges are directly compatible with mark-10 test stands, grips, and software. The gauges include mesur lite data acquisition software. Mesur lite tabulates continuous or single point data. One-click export to excel allows for further data manipulation. features: high-speed 7,000 hz sampling rate usb, rs-232, mitutoyo, and analog output large backlit graphic display 1,000-p
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH 3015-0641 Clear Probe Tip (3015-0641)
- GEC Reed Instruments Professional Infrared Thermometer, 50:1, -26/2282F, -32/1250C (R2330)
- AMERICAN GRANBY Lead Free Liquid Filled Pressure Gauge (AM600988)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-113)
- SHIMPO Force Gauge, S-Beam Load Cell, 1100 lb. (FG-7000L-S-5)
- SHIMPO Chuck Pins, 30mm, For 4TLG4 to 4TLG7, PK4 (TNP-TP30)
- JONARD TOOLS Dynamometer Gauge, Dial, 40-350g (GD-30)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7002)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 10,000 N (PCE-HFG 10K)
- PCE INSTRUMENTS Force Gauge, 0 to 10,000 N (PCE-DFG N 10K)
- TORBAL FC External Load-Cell, 1,000lbf x 0.2lbf (901123)
- Johnson Scale Co Force Gauges