Shop All Force Gauges
Johnson Scale Co
Mark-10® Series 3 Standard Digital Force Gauge - 100 lbF Capacity
Mfr # M3-100
Zoro # G305934809
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Scale Co
- MFR # M3-100
- Zoro # G305934809
- Country of Origin United States
- Category Force Gauges
Description
Mark-10 series 3 standard digital force gauge - 100 lbf capacity now including continuous usb output for force vs. Time data collection!! series 3 digital force gauges are designed for tension and compression force testing in numerous applications from 0.12 lbf to 500 lbf (0.5 n to 2500 n). The gauges feature a sampling rate of 2,000 hz, producing accurate results under a wide range of test conditions. A backlit graphic lcd displays large characters, and a menu is available to access the gauges' features and configurable parameters. Usb output is provided for data collection purposes. Set point indicators are provided for pass-fail testing. The gauges are overload protected to 150% of capacity, and an analog load bar is shown on the display for graphical representation of applied force. An ergonomic, reversible aluminum housing allows for hand held use or test stand mounting for more sophisticated testing requirements. Series 3 digital force gauges are directly compatible with mark-10 test stands, grips, and software. The gauges include mesur lite data acquisition software, for tabulation of continuous or individual data points. One-click export to excel button easily allows for further data manipulation. features: high-speed 2,000 hz sampling rate usb data output of continuous or individual data points ultra-compact size large backlit graphic display programmable set points with pass/fail indicators live load bar graph with set point markers peak readings and set points always displayed 3 selectable units of measurement configurable audio alarms and key tones includes: carrying case chisel, cone, v-groove, hook, flat, and extension rod attachments universal voltage ac adapter rechargeable battery quick-start guide usb cable resource cd (usb driver, mesurtm lite software, mesur gauge demo softwar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891-NIST)
- B&K PRECISION Triple Output DC Supply, 0-32 V DC, 5 V DC (1672)
- GENERAL TOOLS Digital Count Down Timer (TI150)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFS-224-3000-G)
- SHIMPO Force Gauge, Ring Load Cell, 44000 lb. (FG-7000L-R-200)
- JONARD TOOLS Dynamometer Gauge, Dial, 30-250g (GD-25)
- PHASE II Force Gauge, Analog, with Direct LB/KG Scale Readout, 45lb/20.4kg (AFG-0500)
- EXTECH Force Gauge Extention Rod (479097)
- EXTECH Gauge, Digital Force, 0.05 to 176 Ounces (475040)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7008)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 1,000 N (PCE-HFG 1K)
- Johnson Scale Co Force Gauges