Shop All Force Gauges
Johnson Scale Co
Mark-10® Series 2 Economical Digital Force Gauge - 50 lbF Capacity
Mfr # M2-50
Zoro # G805934866
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Scale Co
- MFR # M2-50
- Zoro # G805934866
- Country of Origin United States
- Category Force Gauges
Description
Mark-10 series 2 economical digital force gauge - 50 lbf capacity series 2 digital force gauges are designed for basic tension and compression force testing applications up to 100 lbf (500 n). Peak tension and compression readings are reliably captured via the gauges' 0.5% accuracy and 500 hz sampling rate. A backlit graphic lcd displays the current, peak tension, or peak compression reading. The gauges are overload protected to 150% of capacity. An ergonomic, reversible aluminum housing allows for hand held use or fixture mounting, rugged enough for applications in both production and laboratory environments. Series 2 gauges are directly compatible with mark-10 test stands and grips. features: calculates peak tension and compression values 3 selectable units of measurement ultra-compact, ergonomic housing configurable default measurement unit and mode 500 hz sampling rate large, backlit graphic display with auto-dimming powered by 9v battery or available ac adapter reversible housing for alternate load cell orientation includes: 9v battery quick-start gauge resource cd certificate of conformance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Rotating Vane, 32to122F, +/1.5Temp Acc (R4000SD-PROBE)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4V (CUB4V020)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-140F)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 6-30 PSIG, 4-20mA (961-075-000)
- EXTECH Force Gauge Extention Rod (479097)
- SHIMPO Motorized Test Stand, High Speed (FGS-100EH)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F100)
- SHIMPO Force Gauge, S-Beam Load Cell, 450 lb. (FG-7000L-S-2)
- SHIMPO Digital Force Gauge, Range 32 Oz, USB (FGV-2XY)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 2,500 N (PCE-HFG 2.5K)
- Johnson Scale Co Force Gauges