Shop All Boat Steering, Controls & Accessories
Johnson Scale Co
Mark-10 MTT03-50 Digital Torque Gauge - 50 inFlb Capacity
Mfr # MTT03-50
Zoro # G505990100
product price: $2,268.99
/ea
Free Shipping & Returns
$2,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Scale Co
- MFR # MTT03-50
- Zoro # G505990100
- Country of Origin Unknown
- Category Boat Steering, Controls & Accessories
Description
Digital torque gauge - 50 inflb capacity series tt03 digital torque gauges are designed for clockwise and counter-clockwise torque testing applications in virtually every industry, with capacities from 10 ozfin to 100 lbfin (7 to 1,150 ncm). A dedicated remote torque sensor with jacobs chuck can be used to grip a sample, bit, or fixture. The gauges' rugged aluminum housing allows for hand-held use or test stand mounting for more sophisticated testing requirements. series tt03 features a sampling rate of 2,000 hz, producing accurate results under a wide range of test conditions. A backlit graphic lcd displays large characters, and a menu is available to access the gauges' features and configurable parameters. Usb output is provided for data collection purposes. set point indicators are provided for pass-fail testing. The gauges are overload protected to 150% of capacity, and an analog load bar is shown on the display for graphical representation of applied torque. the gauges include mesur lite data acquisition software. Currently displayed readings may be sent to mesur lite for tabulation and one-click export to excel for further data manipulation. features: ergonomic torque sensor with jacobs chuck peak torque values saved and displayed high-speed 2,000 hz sampling rate usb data output programmable set points with pass/fail indicators live load bar graph with set point markers peak cw and ccw readings always displayed set points always displayed configurable audio alarms and key tones mesur lite data collection software included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITGO Mys 14Oz Marine Grease (665065002080)
- STANDARD IGNITION Ignition Lock Cylinder, Us-14Ka (US-14KA)
- TRIMAX Trimax THP3XL Universal Hockey Puck Internal Shackle Door Lock (Re-Keyable) - 3 Pack (THP3XL)
- CTA MANUFACTURING WRENCH GLAND NUT (CTA8600)
- BLUE SEA SYSTEMS Blue Sea Systems 4162-BSS Switch Button 10A OFF-ON RED (4162-BSS)
- BEP MARINE SPST Sealed Rocker Switch - 12V/24V - (ON)/OFF (1001709)
- SEA-DOG Mini Battery Switch Key w/Removable Knob - 32V & 100A (422732-1)
- CROOKED CREEK Crooked Creek C10875 Wood Oar - 7.5' (50415)
- SEACHOICE Replacement Nut For Steering Wheel, 12mm (28431)
- UFLEX USA Uflex Fourtech 12' Mach Rotary Steering System w/Helm, Bezel & Cable (FOURTECH12)
- TRAC OUTDOORS TRAC Outdoors T10136 8-Gauge Trolling Motor Connector Kit (69441)
- Johnson Scale Co Boat Steering, Controls & Accessories