Shop All Electronic Torque Meters
Johnson Scale Co
Digital Cap Torque Tester - 100 lbFin Capacity
Mfr # TT01-100
Zoro # G102574352
product price: $3,050.99
/ea
Free Shipping & Returns
$3,050.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Scale Co
- MFR # TT01-100
- Zoro # G102574352
- UPC # 707022317252
- Country of Origin Unknown
- Category Electronic Torque Meters
Description
DIGITAL CAP TORQUE TESTER - 100 LBFIN CAPACITY SERIES TT01 CAP TORQUE TESTERS ARE DESIGNED TO MEASURE APPLICATION AND REMOVAL TORQUE OF BOTTLE CAPS. ADJUSTABLE POSTS EFFECTIVELY GRIP A BROAD RANGE OF CONTAINER SHAPES AND SIZES, WHILE OPTIONAL FLAT AND ADJUSTABLE JAWS ARE AVAILABLE FOR UNIQUE PROFILES. A RUGGED ALUMINUM DESIGN, AND SIMPLE, INTUITIVE OPERATION ALLOW FOR USE IN LABORATORY AND PRODUCTION ENVIRONMENTS. CLASS-LEADING ACCURACY OF +/- 0.3% AND BLAZINGLY FAST SAMPLING RATE OF 7,000 HZ ENSURE RELIABLE AND CONSISTENT TEST RESULTS, EVEN IN QUICK-ACTION APPLICATIONS. THE TT01 INCLUDES A RANGE OF SOPHISTICATED PRODUCTIVITY-ENHANCING FEATURES, INCLUDING USB, RS-232, MITUTOYO, AND ANALOG OUTPUTS, AUTOMATIC DATA OUTPUT AND ZEROING UPON CAP REMOVAL, MEMORY STORAGE FOR 1,000 READINGS, PASS/FAIL INDICATORS AND OUTPUTS, AND MORE. PASSWORD PROTECTION IS PROVIDED TO PREVENT UNAUTHORIZED CHANGES TO SETTINGS AND CALIBRATION. SERIES TT01 TESTERS INCLUDE MESURTM LITE DATA ACQUISITION SOFTWARE. MESUR LITE TABULATES CONTINUOUS OR SINGLE POINT DATA. DATA STORED IN THE TT01'S MEMORY CAN ALSO BE DOWNLOADED IN BULK. ONE-CLICK EXPORT TO EXCEL ALLOWS FOR FURTHER DATA MANIPULATION. FEATURES:
- MOVEABLE POSTS AND OPTIONAL JAWS ACCOMMODATE A WIDE RANGE OF SAMPLE SHAPES AND SIZES USB, RS-232, MITUTOYO, AND ANALOG OUTPUTS AUTOMATIC OUTPUT, DATA STORAGE, AND ZEROING UPON BOTTLE CAP REMOVAL HELPS AUTOMATE TESTING PROCESSES 1,000-POINT DATA MEMORY WITH STATISTICS AND OUTPUTS PASSWORD PROTECTION PREVENTS UNAUTHORIZED CHANGES PROGRAMMABLE SET POINT INDICATORS AND OUTPUTS FOR PASS/FAIL DETERMINATION HIGH-SPEED 7,000 HZ SAMPLING RATE ACCURATELY CAPTURES PEAK TORQUE VALUES CONFIGURABLE AUDIO ALARMS AND KEY TONES 5 SELECTABLE UNITS OF MEASUREMENT MESUR LITE DATA COLLECTION SOFTWARE INCLUDED INCLUDES:
- UNIVERSAL VOLTAGE AC ADAPTER, BATTE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.212)
- WRIGHT TOOL 1 in Drive Impact Socket 2 15/16 in Size, Standard Socket, black oxide (8894)
- COSCO Band/Strap Knife, Black, Replaceable, General Purpose (091482)
- DRILL AMERICA 1-3/16"-18 HSS Plug Hand Tap (DWTST1-3/16-18P)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- DUROFIX 3/8" Digital Torque Adapter (5.9-59 ft-lbs) RM602-3 (RM602-3)
- ACDELCO 3/8" Digital Torque Adapter (5.9-59 ft-lbs) ARM602-3 (ARM602-3)
- KENNEDY Top Mat, Roller Cab, 27" W (82091)
- CDI CDI Digital Torque Tester, 21-1/4 In. L (10002-I-DTT)
- MARK-10 Digital Cap Torque Tester - 100 lbFin Capacity (TT01-100)
- GEDORE Electronic Torque Tester, 9-320 Nm (8612-300)
- Johnson Scale Co Torque Wrenches