Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Rotary Laser Level, Int, Green, 1200 ft.
Mfr # 40-6543
Zoro # G2818191
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6543
- Zoro # G2818191
- UPC # 049448065431
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 8 in |
Thread Size | 5/8"-11 |
Height | 7 in |
Width | 6 1/2 in |
Overall Width | 6 3/8 in |
Overall Height | 7 15/16 in |
Overall Depth | 7 1/16 in |
Tripod Thread Size | 5/8"-11 |
Description
The Johnson 40-6543 Rotary Laser Level is a handy tool to have around the house or office. It is an interior/exterior laser level that can be used on either horizontal or vertical surfaces. The green laser emits a bright beam, making it easy to see and line up your work. This rotating laser has a rotating speed of 150, 200, 250, and 300 RPM. With +/-3/16 in accuracy at 100 ft., this compact rotary laser will meet your needs for accurate measurements. It also comes with a battery pack or AC adapter as power sources. The Johnson 40-6543 Rotary Laser Level is ideal for those looking for an affordable level that gets the job done quickly and efficiently.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Extractor Set, Cr Mo, 5 pcs. (2RUR6)
- IRWIN Locking C-Clamps, Regular Tips, 9" (30)
- DRILL AMERICA 3/4" C2 Right Hand Carbide Tipped Toolbit (DEWAR-12C2)
- CMT Upcut Spiral Bit, 1/4" (191.008.11)
- JOHNSON LEVEL & TOOL LINE LEVEL ALUMINUM 3"" (555)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 1500 ft. (40-6534)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 800 ft. (40-6507)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6601)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int, Green, 1200 ft. (40-6544)
- JOHNSON LEVEL & TOOL Laser Distnce Measr 150' (LDM150)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Ext, Red, 2000 ft. (40-6535)
- Johnson Level & Tool Rotary and Straight Line Laser Levels