Shop All Laser Level Accessories
Johnson Level & Tool
Red Beam Two-Sided Laser Detector
Mfr # 40-6715
Zoro # G2227102
product price: $243.95
/ea
Free Shipping & Returns
$243.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotary
- Construction Impact Resistant Plastic and rubber
- Characteristics Water Resistant
- Includes Clamp
- Application Increases Readable Range For Red Beam Rotary Laser Levels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6715
- Zoro # G2227102
- UPC # 049448067152
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 6 1/4 in |
Overall Depth | 1 1/4 in |
Details
Item | Red Beam Two-Sided Laser Detector |
Type | Rotary |
Construction | Impact Resistant Plastic and rubber |
Characteristics | Water Resistant |
Includes | Clamp |
Application | Increases Readable Range For Red Beam Rotary Laser Levels |
Power Source | (1) 9V Battery |
Accuracy | Fine: +/-1/32, Coarse +/-1/16 |
For Use With | Red Beam Rotary Lasers |
Accessory Type | Red Beam Two-Sided Laser Detector |
Features | Audible and Visual Indicator for Precise Leveling, Fine and Coarse (Wide and Narrow) Detection Settings |
Material | Plastic, Rubber |
Operating Life - Time | 30 hr |
Compatible Laser Beam Color | Red |
Display Type | LCD |
Color | Black, Orange |
Includes Batteries | Batteries Included |
Battery Type | 9V |
Compatible with Product Type | Rotary Lasers |
Use Location | Outdoor |
Description
Red Beam Two-Sided Laser Detector, Battery Type 9V, Compatible Laser Beam Color Red, Includes Clamp, Includes Batteries Batteries Included, Material Plastic, Rubber, Working Range - Maximum Not Applicable, Color Black, Orange, Compatible with Product Type Rotary Lasers, Display Type LCD, Features Audible and Visual Indicator for Precise Leveling, Fine and Coarse (Wide and Narrow) Detection Settings, Operating Temperature - Maximum Not Applicable, Operating Temperature - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Height Gage, 0.002" Accuracy, Cast Iron (192-632-10)
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Ratchet (SRH02224)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide (HC2051)
- JOHNSON LEVEL & TOOL Green Beam Laser Enhancement Kit (40-6725)
- JOHNSON LEVEL & TOOL Red Beam Laser Detector, 12V (40-6791)
- JOHNSON LEVEL & TOOL Rotary Laser Detector w/Clamp (40-6705)
- JOHNSON LEVEL & TOOL Magnetic Floor Target For Laser Levels (40-6370)
- JOHNSON LEVEL & TOOL Laser Level Wall And Ceiling Mount (40-6304)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- DEWALT Laser Tripod with Tilting Head (DW0881T)
- Johnson Level & Tool Laser Level Accessories