Shop All Squares, Bevels, and Stair Gauges
Johnson Level & Tool
Rafter Angle Square, 12 In, Aluminum
Mfr # RAS120
Zoro # G2293033
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Milled Aluminum
- Size 12 in
- Finish Powder
- Features Permanent Molded Graduations, Scribe Notches starting at 1 3/4 In Transfer Outside Increments from Pivot Point
- Scribe Notch Start 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # RAS120
- Zoro # G2293033
- UPC # 049448727124
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 12 in |
Center-to-Edge Heel Width | 5/16 in |
Square Size | 12 in |
Details
Item | Rafter Angle Square |
Material | Milled Aluminum |
Finish | Powder |
Features | Permanent Molded Graduations, Scribe Notches starting at 1 3/4 In Transfer Outside Increments from Pivot Point |
Scribe Notch Start | 1 3/4 in |
Scribe Notch End | 9 in |
Specialized Scales | Degree Scale |
Graduation Marks - Base | 1/8 in |
Graduation Color | Silver |
Square Material | Aluminum |
Square Type | Rafter |
Scribe Notch Graduation Marks | 1/4 in |
System of Measurement | SAE |
Scribe Notch Location | Top |
Square Color | Silver |
Numeric Marks | Inches |
Edge Style | Square |
Description
Rafter Angle Square, Scribe Notch End 9 in, Scribe Notch Start 1 3/4 in, Includes Not Applicable, Center-to-Edge Heel Width 5/16 in, Scribe Notch Graduation Marks 1/4 in, Scribe Notch Location Top, Square Size 12 in, Square Material Aluminum, Graduation Mark Style Not Applicable, Graduation Marks - Base 1/8 in, Graduation Marks - Blade Not Applicable, Specialized Scales Degree Scale, System of Measurement SAE, Square Type Rafter, Coating Not Applicable, Edge Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE (SHB02203)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-U)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW5)
- DIAMOND VANTAGE Backup Pad, 4 In., Resin (S-4BP)
- JOHNSON LEVEL & TOOL Architects Rule, Alum, in Graduations, 12 L (1817-0000)
- JOHNSON LEVEL & TOOL Square, Framing (CS5)
- JOHNSON LEVEL & TOOL Combination Square, 12 In, Zinc Head (400)
- JOHNSON LEVEL & TOOL Combination Square, 6 In, Zinc (406EM)
- JOHNSON LEVEL & TOOL Straight Edge, Alum, 96 In, Painted Marking (J96)
- JOHNSON LEVEL & TOOL Framing Square, 12x1-1/2 in, 1/8, 1/16 Grad (CS10)
- JOHNSON LEVEL & TOOL Rule, Aluminum, 36 In, 1/8, 1/16 In Grad (J236)
- Johnson Level & Tool Measuring and Layout Tools