Shop All Marine Pumps & Plumbing
Johnson Pump
Standard Electric Comfort Macerator Style 12V
Mfr # 80-47436-01
Zoro # G4664537
original price:
$364.99
7% off
new price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Pump
- MFR # 80-47436-01
- Zoro # G4664537
- UPC # 729321914772
- Country of Origin Tunisia
- Category Marine Pumps & Plumbing
Description
AquaT Marine Electric Toilet. Available in a wide variety of different versions marketed under three basic models - standard and premium electric-powered or manual - the Johnson Pump AquaT marine toilet has been designed to meet virtually every conceivable lavatory installation situation onboard., Priced competitively, the fine finish and well thought-through design of these toilets is remarkable. Made from white vitreous porcelain, and with corrosion resistant parts throughout, the Johnson Pump AquaT marine toilet, is quiet, robust and easy to clean., Using the Johnson Pump AquaT marine toilet, water inlet and outlet takes place in two distinct steps. First the bowl is filled with clear water, and then the waste is flushed, leaving the bowl empty and clean, with no liquids sloshing about. Naturally, automatic back-flow prevention is incorporated into the design., Most models can be ordered with standard, bevelled or low profiles in order to fit almost any hull and bulkhead configuration, and all are available in either compact or comfort versions so you can outfit your marine lavatory with the perfect-sized toilet, no matter what the layout., The AquaT toilet will give you years of trouble free operation. When spare parts such as a new seat or valve are needed, you'll find Johnson Pump's global network of distributors at your service.Power models are shipped with well-proven Aqua Jet diaphragm pumps., It's probably fair to think of most toilets as commonplace products, but look at the features and you're sure to see that the AquaT is far from ordinary. Quiet, hygienic and reliable, the Johnson Pump AquaT marine toilet is perfect for almost any marine toilet room., CE-approved. Features, Whisper quiet operation, Self-priming pump, Clean lines - pleasing to the eye, Hygienic, easy-to-clean vitreous china bowl and exterior surfaces, Robust wooden seat with durable baked enamel finish, Low water consumption (2-2.5 l/flush) makes the most of holding tank capacity, Versatile plumbing connection options, Automatic back-flow prevention, Available in comfort or compact bowl sizes, Designed for virtually any onboard mounting position, May be installed above or below the waterline, Suitable for OEM or replacement installation, Corrosion resistant materials throughout, Long service life, Equipped with 12V Aqua Jet pumps, Quick-connect hose or threaded connectors, Complies with ISO 8846, ignition protection, and EN 55014 EMC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 80-06 Numerous Applications Heater Hose, 87675 (87675)
- STENS Oem Replacement Belt 265-232 For Stihl 9490 000 7900 (265-232)
- WEATHERTECH Front FloorLiner Vinyl/Blk, 4410511V (4410511V)
- STANDARD HORIZON Standard Horizon Flush Mount Kit (MMB-84)
- JOHNSON PUMP Johnson Pump 28512 Replacement Cartridge for 1000 GPH Bilge Pump - Model No. 32102 (28512)
- JOHNSON PUMP Puller f/Impeller 821BT (09-47163-01)
- JOHNSON PUMP Johnson Pump 90° Thru-Hull Connector - 3/4" (75035-00)
- JOHNSON PUMP Johnson Pump 72303-002 Bilge Alert High Water Alarm, 24V (72303-002)
- JOHNSON PUMP Johnson Pump AquaT Toilet Silent Electric Compact - 12V w/Pump (80-47231-01)
- JOHNSON PUMP 2200 Gph Bilge Pump 1-1/8" Hose 12V (22004)
- WHITECAP Hawse Pipe - 316 Stainless Steel - 4" x 2" (6128C)
- Johnson Pump Marine Pumps & Plumbing