Shop All Marine Pumps & Plumbing
Johnson Pump
Johnson Pump Low Boy Bilge Pump - 1250 GPH, 12V
Mfr # 33103
Zoro # G003532482
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Pump
- MFR # 33103
- Zoro # G003532482
- UPC # 729321912402
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Low Boy Bilge Pump
Low Profile pump design for ease of mounting and removal in tight bilge areas. Perfect for vessels with bilge pumps mounted beneath inboard or I/O engines. Removable cartridge style.
Max length: 146 mm - 5.75"
Width: 81 mm - 3.2"
Height: 72 mm - 2.82"
Wire size: 1.3 mm2 - 16 GA
Low Profile pump design for ease of mounting and removal in tight bilge areas. Perfect for vessels with bilge pumps mounted beneath inboard or I/O engines. Removable cartridge style.
Max length: 146 mm - 5.75"
Width: 81 mm - 3.2"
Height: 72 mm - 2.82"
Wire size: 1.3 mm2 - 16 GA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-27/32 x 20-1/2 in. (LL2582)
- MOTORCRAFT Anti-Freeze, Vc5 (VC5)
- TAYLOR MADE Large Center Console Cover - Rip/Stop Polyester Navy (80420)
- FOUR SEASONS Dodge Van-Fullsize 90-86 (55760)
- JOHNSON PUMP Johnson Pump 38703 Aerating Pump 750 GPH 90° (38703)
- JOHNSON PUMP Bulkhead Fitting 3/4" Hose (09-10616)
- JOHNSON PUMP Johnson Pump 10-24760-03, F3B-19 Oil Change Pump 12V (10-24760-03)
- JOHNSON PUMP CM10P7-1 - 12V Circulation Pump (10-24486-03)
- JOHNSON PUMP CM30P7-1 - 12V - Circulation Pump - Dia16 (10-24488-03)
- JOHNSON PUMP Johnson Pump Compact, Manual Toilet (80-47229-01)
- ATTWOOD MARINE Attwood Replacement Garboard Drain Plug Only 2-Pack (9842-3)
- Johnson Pump Marine Pumps & Plumbing