Shop All Bilge Pumps
Johnson Pump
Johnson Pump 32503-24 500 GPH Bilge Pump 0.75 in. Hose; 24V Dura Ports
Mfr # 3001.4266
Zoro # G003956714
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Pump
- MFR # 3001.4266
- Zoro # G003956714
- UPC # 729321914031
- Country of Origin China
- Category Bilge Pumps
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Cartridge allows easy replacement of motor element
- Dura port fittings
- Capacity: 500 GPH
- Dimension: 3 x 2 x 9 in.
- Weight: 0.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKEL 20.5 in. W Round Sump Basin Lid (SF2000E)
- PULSAFEEDER Strn Pvd W/Weight/No-Vlv/.25T (J60609)
- FILL-RITE 5-20 GPM 50PSI 3-Wheel Mechanical Fuel Transfer Meter (807C)
- AQUA-FLO Aqua-Flo AF026100001010 115V; 1 HP 48Y 2 Speed FMCP Pump Flo-Master (AF026100001010)
- JOHNSON PUMP Johnson Pump 22702 Pro-Line Bilge Pump - 750 GPH (22702)
- JOHNSON PUMP Johnson Pump 42123 Bilge Pump Cartridge 1250 GPH (42123)
- JOHNSON PUMP Johnson Pump 22502 Pro-Line Bilge Pump - 500 GPH (22502)
- JOHNSON PUMP Johnson Pump 22102 Pro-Line Bilge Pump -1000 GPH, Dura Ports (22102)
- JOHNSON PUMP 500 GPH Proline Bilge Pump (22502)
- JOHNSON PUMP Heavy Duty Bilge Pump 4000 GPH - 24V (40084)
- WHALE MARINE Supersub 12V 500GPH Low Profile Non-Automatic Bilge Pump (SS5012)
- Johnson Pump Bilge Pumps