Shop All Marine Pumps & Plumbing
Johnson Pump
Cm90 Mag-Drive Circulating Pump 1 1/2", 12V
Mfr # 10-24664-09
Zoro # G4677873
product price: $301.99
/ea
Free Shipping & Returns
$301.99
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
- Brand Johnson Pump
- MFR # 10-24664-09
- Zoro # G4677873
- UPC # 7330717012915
- Country of Origin Estonia
- Category Marine Pumps & Plumbing
Description
CM90 Circulation Pump - 23.7GPM - 12V - 1- " Outlet. A line of compact magnetic driven centrifugal pumps which combine high flow , rates with very low electric current consumption. Suitable for fresh water, , ethylene glycol and salt water circulation., System Pressure: -0.3 to +3.0 bar; stationary max. 4.0 bar, Liquid: water/glycol mixture; max. 60% glycol, fresh and salt water, Motor Service Life: More than 5,000 hours at nominal voltage 10,000 , start/stops. Interchangeable motor., Motor, Voltage: Nominal 13.6V DC for use between 10-16V Nominal 27.2V , DC for use between 20-32V, Input Power: Max. 125W, Dry Running: 30 minutes, Dimensions: 244mm (L) x 120mm (W) x 150mm (H), Ports: 20mm (3/4") 38mm (1-1/2"), Weight: 3.0kg (6.6lbs), Body: PPA, glass-fiber reinforced, Mounting: Separate universal bracket for flat surfaces.
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
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AFC12100)
- AUTO VENTSHADE 18-C EXPEDITION SMOKE BUGFLECTOR (23224)
- WARREN DISTRIBUTION Mag1 Qt 85W140 Gear Oil (MAG00830)
- GROTE Clr/Mkr- Red- Rslbl- Incand- Stud Mnt- R, 46982-5 (46982-5)
- JOHNSON PUMP Johnson Pump 38703 Aerating Pump 750 GPH 90° (38703)
- JOHNSON PUMP Johnson Pump 28703 Aerating Pump 750 GPH Straight (28703)
- JOHNSON PUMP Cartridge Aerator 750 GPH 90Intake - 12V (38703)
- JOHNSON PUMP Johnson Pump 1250 GPH Bilge Pump 1-1/8" Hose 12V (42123)
- JOHNSON PUMP Aqua Jet 5.2 GPH Washdown Pump Kit w/Hose - 12V (64534)
- JOHNSON PUMP 3" In-Line Blower 158 Cfm 12V (66302)
- RARITAN Soft Close Seat & Cover - White (1238SC)
- Johnson Pump Marine Pumps & Plumbing