Shop All Marine Pumps & Plumbing
Johnson Pump
500 Gph Bilge Pump 3/4" Hose 12V Dura Ports
Mfr # 32503
Zoro # G4640317
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Pump
- MFR # 32503
- Zoro # G4640317
- UPC # 729321325035
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Cartridge Bilge Pumps 500 GPH, For 500 GPH, we have improved the design with easy-to-install Dura-Port discharge ports to eliminate stress cracking caused by over-tightened hose clamps. The pumps are delivered including both a straight and a 90 degree smooth elbow Dura-Port as well as a removable check valve., Both the Cartridge and the Ultima Combo pumps may be manually operated via the Johnson Pump bilge control panel., CE-Approved. Features: Compact, all-in-one motor/impeller unit, No tools needed for maintenance, Extremely energy efficient, Water-cooled motor for long service intervals, Meets the international standard, ISO 8849 marine, Capacity 3 ft (0.9 m) head (13.6 V): 33 l/min - 525 GPH, Capacity Straight: 40 l/min - 630 GPH, Amerpage: 2.5A, Fuse Size: 5 A, Connection: 3/4", Max Height: 112 mm - 4.4", Weight: 0.27 kg - 9.6 oz..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R IMPORTS R & R Imports LPF-N-RB20 Ryan Blaney No.20 License Plate Frame (LPF-N-RB20)
- MR. LONGARM Mr. LongArm 3206 ProPole Medium Duty Extension Pole - 3.2' to 5.2' (3206)
- FOUR SEASONS Fitting-Fo Bl #12 S Ac Fitting, 14012 (14012)
- SEALITE Marine Navigational Warning Led Light Fixture (SL-60)
- JOHNSON PUMP Polarity Reversing Switch (09-47196)
- JOHNSON PUMP Cm90 Mag-Drive Circulating Pump 1 1/2", 12V (10-24664-09)
- JOHNSON PUMP Aerating Pump 750 GPH Straight (28703)
- JOHNSON PUMP Johnson Pump 4000 GPH Bilge Pump 1-1/2" Discharge Port 12V (40004)
- JOHNSON PUMP Cartridge Aerator 1000 GPH 90Intake - 12V (38103)
- JOHNSON PUMP Johnson Pump 90° Thru-Hull Connector - 3/4" (75035-00)
- CAMCO TORNADO ROTARY TANK RINSER WITH HOSE (40126)
- Johnson Pump Marine Pumps & Plumbing