Shop All Marine Pumps & Plumbing
Johnson Pump
2200 Gph Bilge Pump 1-1/8" Hose 12V
Mfr # 22004
Zoro # G4670925
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Pump
- MFR # 22004
- Zoro # G4670925
- UPC # 729321220040
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Heavy Duty Bilge Pump 2200 series 12v, The best choice when you are looking for high performance, heavy duty pumps, designed to meet and exceed the tough demands of commercial and recreational duty. This pump has a liquid cooled, 12-pole motor with double ball bearings for extended service life. The 2200 motor is sealed off by a mechanical seal design, while the 1600 model has lipseal. The impeller is carefully designed and tested to maximize head and flow. The 4000 features a robust motor design, mechanical shaft seal, high impact ABS plastic and unique threaded port design. Universal base plate and a choice of 1-1/2" or 2" ports makes for a simple installation. Removable check valve included., CE-Approved. Features: Heavy duty, 12-pole double ball bearing motor, Liquid cooled for extended motor life, Quality engineered mechanical/lip seal, ISO 8849 Marine and CE standards, Easily interchangeable with most similar bilge pumps, Pump body: Thermoplastic, Shaft seal: Mechanical seal, Shaft: Stainless steel (SS2343), Voltage: 12 V, Capacity 1.0 m head (13.6 V/27 V): 120 l/min - 1900 GPH, Capacity straight (13.6 V/27 V): 130 l/min - 2060 GPH, Amperage: 7.5 A, Fuse Size: 12 A, Connection: 1-1/8" and 1-1/4", Shaft: SS2343, Wire size: 1.3 mm2 - 16 GA, Max height 177 mm - 7", Weight 2.7 kg - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 7800 Hydraulic Filter Replacement (MF0059368)
- GROTE License Plate Lamp (60081)
- SKF Grease Seals, 17599 (17599)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 2 Oz., PK50 (AW200)
- JOHNSON PUMP 500 Gph Bilge Pump 3/4" Hose 12V Dura Ports (32503)
- JOHNSON PUMP Bilge Switches Automatic Float Switch (26014)
- JOHNSON PUMP Cartridge Aerator 750 GPH 90Intake - 12V (38703)
- JOHNSON PUMP Twin Port 500GPH Livewell Aerating Pump - 12V (48503)
- JOHNSON PUMP Johnson Pump 38703 Aerating Pump 750 GPH 90° (38703)
- JOHNSON PUMP CM10P7-1 - 12V Circulation Pump (10-24486-03)
- SHURFLO AQUA KINGII Premium Fresh Water Pump - 12VDC, 4.0 GPM (4148-153-E75)
- Johnson Pump Marine Pumps & Plumbing