Shop All Marine Pumps & Plumbing
Johnson Pump
1000 Gph Bilge Pump 3/4" 12V Dura Ports
Mfr # 32903
Zoro # G4672273
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Pump
- MFR # 32903
- Zoro # G4672273
- UPC # 729321329033
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Cartridge Bilge Pumps 1000 GPH, The 1000 GPH incorporates some of the most advanced features in the industry, features developed from service in a wide variety of uses including racing, cruising, sport fishing, and demanding commercial duties. We have improved the design with easy-to-install Dura-Port discharge ports to eliminate stress cracking caused by over-tightened hose clamps. The pumps are delivered including both a straight and a 90 degree smooth elbow Dura-Port as well as a removable check valve., Both the Cartridge and the Ultima Combo pumps may be manually operated via the Johnson Pump bilge control panel., CE-approved. Features: Compact, all-in-one motor/impeller unit, No tools needed for maintenance, Extremely energy efficient, Water-cooled motor for long service intervals, Meets the international standard, ISO 8849 marine, Capacity 3 ft (0.9 m) head (13.6 V): 50 l/min - 800 GPH, Capacity Straight: 63 l/min - 1000 GPH, Amperage: 3.2 A, Fuse Size: 5 A, Connection: 3/4", Max Height: 112 mm - 4.4", Weight: 0.27 kg - 9.6 oz..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Flat Connector 5-Way Tester (57505)
- LUMAPRO Miniature Lamp, H11-55LL, 55W, T3 1/2, 12V (H11 55W LL)
- BOSCH Cabin Air Filter, 6017C (6017C)
- HUSKY LINER 0005 EXCURSION CENTER HUMP FLOOR LINER (82903)
- JOHNSON PUMP Bulkhead Fitting 3/4" Hose (09-10616)
- JOHNSON PUMP Rapid Rogue Ballast Pump Impeller Kit (09-849P-2)
- JOHNSON PUMP Polarity Reversing Switch (09-47196)
- JOHNSON PUMP Johnson Pumps 10-24690-18 Rogue Ballast Pump 13.5 Gpm 12V (10-24690-18)
- JOHNSON PUMP 3" In-Line Blower 158 Cfm 12V (66302)
- JOHNSON PUMP 2200 Gph Bilge Pump 1-1/8" Hose 12V (22004)
- FRABILL Replacement Aeration Stones (14281)
- Johnson Pump Marine Pumps & Plumbing