Shop All Marine Pumps & Plumbing
Johnson Pump
09-1077B-9 F2 Impeller (Nitrile)
Mfr # 09-1077B-9
Zoro # G603078915
original price:
$34.69
5% off
new price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Pump
- MFR # 09-1077B-9
- Zoro # G603078915
- UPC # 7330717000097
- Country of Origin Poland
- Category Marine Pumps & Plumbing
Description
Impeller
Pump:F2
Material:Nitrile (oil resistant)
Outer Diameter:1.29"
Inner Diameter:0.31"/Flat
Width:0.50"
A worn or damaged impeller can cause system failure or engine breakdown. SPX's Johnson Pump brand impellers are developed and manufactured for maximum flow and long life. With a genuine spare impeller you can also be sure that you are getting the quality required by engine manufacturers and professionals.
Pump:F2
Material:Nitrile (oil resistant)
Outer Diameter:1.29"
Inner Diameter:0.31"/Flat
Width:0.50"
A worn or damaged impeller can cause system failure or engine breakdown. SPX's Johnson Pump brand impellers are developed and manufactured for maximum flow and long life. With a genuine spare impeller you can also be sure that you are getting the quality required by engine manufacturers and professionals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE SPDT Rocker Switch - 12V/24V - (ON)/OFF/(ON) (1001711)
- LISLE COIL ON SPARK PLUG TESTER (LI20700)
- FLITZ Buffing Ball, Polishing Type, 2" Size (SM 10250-50)
- TIMKEN Tapered Roller Bearing Cone, 3578A (3578A)
- JOHNSON PUMP Proline 1000 Gph Bilge Pump (22102)
- JOHNSON PUMP 24" Hand Pump - 6 Strokes Per Gallon (20255-1W)
- JOHNSON PUMP 750 Gph Bilge Pump 3/4" Hose 12V Dura Port (32703)
- JOHNSON PUMP Johnson Pump Low Boy Bilge Pump - 1250 GPH, 12V (33103)
- JOHNSON PUMP Insta-Lube Oil Change Package (65000)
- JOHNSON PUMP Accumulator Tank 1/2" Hose Barb (09-46839-01)
- REMCO Remco 2240-1B1-10E-SB Economy Plus 2200 Series Pump 12 VDC - 1.0 GPM (2240-1B1-10E-SB)
- Johnson Pump Marine Pumps & Plumbing