Shop All Squares, Bevels, and Stair Gauges
Johnson Level & Tool
Try Square, Alum/SS, 8 in, 1/8, 1/16 in Grad
Mfr # 1908-0800
Zoro # G5176674
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Stainless Steel
- Body Size 8 in
- Size 8 in
- Graduations 1/8 and 1/16 in
- Use With Pencils, Wood, Razor Blade Knives, Marking Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 1908-0800
- Zoro # G5176674
- UPC # 049448190805
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 8 in |
Size | 8 in |
Blade Length | 8 in |
Base Length | 4 3/16 in |
Blade Width | 9 1/2 in |
Base Width | 1 1/2 in |
Description
Try Square, Base Length 4 3/16 in, Base Width 1 1/2 in, Blade Length 8 in, Blade Width 9 1/2 in, Blade Material Stainless Steel, Graduation Mark Style Etched, Graduation Marks - Base 1/16 in, Graduation Marks - Blade 1/16 in, Specialized Scales Not Applicable, Base Material Aluminum, System of Measurement SAE, Square Type Try Square, Coating Clear, Edge Style Square, Features Corrosion Resistant, Finish Polished, Graduation Color Black, Straightness Tolerance +/- 0.005 in, Thickness 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A2)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru, Locking Tap, Steel (GN4C----T5-LN21)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- C.K RedLine Cable Cutters 160mm (T3964-6)
- JOHNSON LEVEL & TOOL STRUCTO-CAST T-BEVEL 8 in. (B75)
- JOHNSON LEVEL & TOOL COMBINATION SQUARE12""GRY (415)
- JOHNSON LEVEL & TOOL Rafter Square, Aluminum, 12 in. (1904-1200)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- JOHNSON LEVEL & TOOL Angle Locator Mgntc (700)
- JOHNSON LEVEL & TOOL Rule, Pocket Clip, Metric, 6 In (7203)
- SWANSON TOOL 9" T-bevel with Metal Knob (SVV150)
- Johnson Level & Tool Squares, Bevels, and Stair Gauges