Shop All Leveling Rods and Tripods
Johnson Level & Tool
Tripod, 5/8-11, 48 to 66 In L, Fiberglass
Mfr # 40-6332
Zoro # G3656511
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Flat
- Mounting Thread 5/8-11
- Construction Fiberglass
- Length 48 to 66 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6332
- Zoro # G3656511
- UPC # 049448063321
- Country of Origin China
- Category Leveling Rods and Tripods
Dimensions
Length | 48 to 66 in |
Overall Height - Minimum | 3 11/16 ft |
Mounting Thread Size | 5/8"-11 |
Overall Height - Maximum | 6 ft |
Details
Item | Tripod |
Head Style | Flat |
Mounting Thread | 5/8-11 |
Construction | Fiberglass |
Color | Orange |
Includes | Carrying Strap, Plumb Bob Hook |
Material | Fiberglass |
Compatible with Level Type | Laser Levels |
Description
Tripod, Overall Height - Maximum 6 ft, Overall Height - Minimum 3 11/16 ft, Head Style Flat, Includes Carrying Strap, Plumb Bob Hook, Material Fiberglass, Mounting Thread Size 5/8 In.-11, Color Orange, Compatible with Level Type Laser Levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11803)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- J.W. WINCO GN506-8-M8 T-Nut Zinc (506-8-M8)
- X-ACTO #11 XACTO BLADE 15/CD (X411)
- JOHNSON LEVEL & TOOL Universal Tripod/Grade Rod Kit, Aluminum (40-6350)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 16 ft. (40-6316)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 118 1/8 In (40-6330)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 60 In L, Aluminum (40-6335)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- SITEPRO SCR 25Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR25-C)
- Johnson Level & Tool Leveling Rods and Tripods