Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Torpedo Level, Aluminum, 12"L, 4 Vials
Mfr # 1435-1200
Zoro # G4882136
product price: $22.65
/ea
Sold in multiples of 4 for $90.60
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Accuracy 0.001
- Color Black
- Features Multi-Pitch(R) Vial Reads Slope in 1/8 in Increments, V-Groove Frame Fits on Pipe and Conduit
- Application Plumbing; Electrical Contractors; Completing Drainage Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 1435-1200
- Zoro # G4882136
- UPC # 049448143528
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 12 in |
Overall Length | 12 in |
Description
The Johnson Level & Tool 12"L Aluminum Torpedo Level is a must-have for anyone who works with pipe and conduit. With a multi-pitch vial that reads slope in 1/8 in increments, you can make precise measurements with ease. The V-groove frame allows you to fit the level on pipe and conduit. This torpedo level has an accuracy of 0.001", which means it will provide precise results every time. It also features a rare earth magnet that will keep the level firmly attached to metal surfaces. The Johnson Level & Tool 12"L Aluminum Torpedo Level is perfect for completing drainage work with precision and ease.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLHANGER Tool Hanger, Black, 1 lb. Capacity, PK7 (2007)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (FCH0156-G)
- CRAFTSMAN Wrenches, 7/16" 72 Tooth 12 Point SAE Ra (CMMT42562)
- URREA 18 MM Full polished 12-point combination wrench (1218M)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-4800)
- JOHNSON LEVEL & TOOL 72 HD ALU IBeam Level (1233-7200)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 78 in. L, Yellow (1718-7800)
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 3, 24 in. L (1253-2400)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800)
- JOHNSON LEVEL & TOOL Torpedo Laser Level (40-0915)
- KAPRO 985 APOLLO Heavy-Duty 32" Professional Box Level (985-41X-32)
- Johnson Level & Tool Box, I-Beam, and Torpedo Levels