Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Torpedo Level, 9" L, 3 Vials
Mfr # 1421-0900
Zoro # G4350799
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Accuracy 0.75mm/m
- Color Orange
- Features SurroundView(R) Vials
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 1421-0900
- Zoro # G4350799
- UPC # 049448142101
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9 in |
Overall Length | 9 in |
Description
The Johnson Level 1421-0900 Torpedo Level is an essential tool for anyone working on a project. It comes with surround view vials, which make it easy to read from any angle. The magnetic torpedo level has three vials that can be viewed from any angle thanks to the surround view feature. The orange color of the torpedo level makes it easy to spot and find when you need it. With a 0.75mm/m accuracy, this 9" long level will not let you down in your next project. You'll want to have the Johnson Level 1421-0900 Torpedo Level on hand for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x24 In (48-20-7609)
- REGAL CUTTING TOOLS 11/16-24 NEF Hand Tap H3 6 Flt Bottom (012718AS)
- BIG HORN Depth and Angle Gauge (19209)
- HYDE Hyde Tools 2850 6 In. Flex Drywall Knife (6803498)
- JOHNSON LEVEL & TOOL Aluminum Level, 24 in. L, 3 Vials (1254-2400)
- JOHNSON LEVEL & TOOL Johnson 1735-2400 Box Level, 24 In L, 3-Vial, Non-Magnetic, Aluminum, Silver (1705-2400)
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 24 In L, 3 Vials, Silver (1300-2400)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 72" L (5700-7200)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 78" L (1737-7800)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-9600)
- STABILA R-Beam Level, 72" (R300-41072)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs