Shop All Leveling Rods and Tripods
Johnson Level & Tool
Telescoping Leveling Rod, Rect, 16 ft.
Mfr # 40-6316
Zoro # G3597833
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangular
- Markings Dual Graduations, Scale On Back Side for Quick Overall Height Measurements
- Number of Sections 4
- Construction Fiberglass
- Characteristics Collapsed Length 56-3/4 in, Water-Proof, Non-Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6316
- Zoro # G3597833
- UPC # 049448063161
- Country of Origin China
- Category Leveling Rods and Tripods
Dimensions
Length | 16 ft |
Overall Height - Maximum | 16 ft |
Adjustable Height | Telescoping |
Details
Item | Telescoping Leveling Rod |
Type | Rectangular |
Markings | Dual Graduations, Scale On Back Side for Quick Overall Height Measurements |
Number of Sections | 4 |
Construction | Fiberglass |
Characteristics | Collapsed Length 56-3/4 in, Water-Proof, Non-Conductive |
Color | White |
Includes | Case |
Graduations | Inches/8ths |
Material | Fiberglass |
Number of Segments | 4 |
Graduation Marks | 1 ft, 1 in |
Description
Telescoping Leveling Rod, Adjustable Height Telescoping, Overall Height - Maximum 16 ft, Graduation Marks 1 ft, 1 in, Includes Case, Material Fiberglass, Number of Segments 4, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Kaizen Knife (FC.KAIZENKNIFE)
- STATGEAR SuperVizor XT - Orange (SPVZ-ORNG)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (317722)
- BETA Ball Head Hex Key Wrench, 5mm (000960967)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 118 1/8 In (40-6330)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 60 In L, Aluminum (40-6335)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 23-65 In (40-6861)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 66 In L, Fiberglass (40-6332)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- JOHNSON LEVEL & TOOL Universal Tripod/Grade Rod Kit, Aluminum (40-6350)
- Johnson Level & Tool Leveling Rods and Tripods