Johnson Level & Tool

Structo-Cast 3' Circ. 12 Dia. Measuring Wheel


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Johnson's 1877-0200 Measuring Wheel features a 3 piece telescoping handle that extends from 18 to 42, an ergonomic non-slip rubber grip handle, a rigid aluminum frame, a 5 digit counter, and a Structo-Cast wheel with rubber tire. Measuring wheels are used for indoor and outdoor construction projects whenever long range measurements are required such as road construction, estimating parking lots and driveway installations and resurfacing, pouring concrete, measuring buildings and lot lines. Interior applications include gyms, commercial hallways and residential room measurements. Users include surveyors, civil engineers, landscape architects, paving crews, insurance representatives and others. 5 digit, easy-read magnified counter accurately measures up to 9,999 feet, 11 inches. 3 piece telescoping aluminum handle with pistol grip and safety reflector - extends from 18 inches to 42 inches. Durable, rubber tire - 12 inch diameter. Strong aluminum frame. Ergonomic non-slip grip. Convenient folding stand.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.