Shop All Squares, Bevels, and Stair Gauges
Johnson Level & Tool
Steel Carpenter's Square, 8 x 12 In
Mfr # 430
Zoro # G805908805
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Body Size 12 in
- Tongue Size 8 in
- Graduations 8ths
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 430
- Zoro # G805908805
- UPC # 049448430000
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 12 in |
Tongue Size | 8 in |
Base Width | 1 in |
Blade Length | 12 in |
Base Length | 8 in |
Blade Width | 1 1/2 in |
Description
Carpenter Square, Base Length 8 in, Base Width 1 in, Blade Length 12 in, Blade Width 1 1/2 in, Blade Material Steel, Graduation Mark Style Stamped, Graduation Marks - Base 1/16 in, Graduation Marks - Blade 1/16 in, Specialized Scales Not Applicable, Base Material Steel, System of Measurement SAE, Square Type Framing Square, Coating Clear, Edge Style Square, Features Permanent Stamped Graduations, Finish Powder, Graduation Color Silver, Straightness Tolerance +/- 0.005 in, Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/2 inch (651202 1.1/2)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79102)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2966)
- JOHNSON LEVEL & TOOL Sliding T-Bevel, Bamboo, SS, 10 in (1926-1000)
- JOHNSON LEVEL & TOOL RAFTER SQ ANGLE CNC 12"" (RAS-120)
- JOHNSON LEVEL & TOOL SQUARE 8"" TRY (450)
- JOHNSON LEVEL & TOOL Rafter Angle Square, 12 In, Aluminum (RAS120)
- JOHNSON LEVEL & TOOL Rule, Pocket Clip, Metric, 6 In (7203)
- JOHNSON LEVEL & TOOL 12 Comb Square (415)
- SWANSON TOOL SPEED SQUARE & 6IN COMBO SQUARE (S0101CB)
- Johnson Level & Tool Measuring and Layout Tools