Shop All Squares, Bevels, and Stair Gauges
Johnson Level & Tool
Rule, Pocket Clip, 6 In
Mfr # 7202
Zoro # G2904711
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Construction Stainless Steel
- Graduations Has Permanent Etched, In 16ths, 32nds and 64ths
- Length (In.) 6 in
- Includes Conversion Table, Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 7202
- Zoro # G2904711
- UPC # 049448720200
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Length (In.) | 6 in |
Width - SAE | 1/2 in |
Length - SAE | 6 in |
Description
This Johnson 7202 Pocket Clip Rule is built to last. The stainless steel construction makes it durable and long lasting. It has permanent etched graduations in 16ths, 32nds and 64ths. The rule features a pocket clip for convenience. This Johnson 7202 Pocket Clip Rule will help you complete your projects efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 24-In. Bow Saw (BB24)
- UTICA Torque Driver Set, 1/4", 6 to 30 in.-lb. (KT-30)
- DEWALT Insert Bit, 2" L Overall Bit, PK2 (DWA2TX27IR2)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 20 mm Size, Standard Socket, Black Phosphate (49-66-6737)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- JOHNSON LEVEL & TOOL Sliding T-Bevel, Bamboo, SS, 10 in (1926-1000)
- JOHNSON LEVEL & TOOL Combination Square, 6 In, Zinc (406EM)
- JOHNSON LEVEL & TOOL Combination Square, 16 In, Zinc (420EM)
- JOHNSON LEVEL & TOOL Square Rafter 12In Orng/Lime (RAS-170B-ORA)
- JOHNSON LEVEL & TOOL COMBINATION SQUARE12""BLK (400)
- STANLEY Quick Square® Layout Tool – 6-3/4" (46-067)
- Johnson Level & Tool Squares, Bevels, and Stair Gauges