Shop All Squares, Bevels, and Stair Gauges
Johnson Level & Tool
Rule, Aluminum, 12 In, 1/8, 1/16 In Grad
Mfr # J112
Zoro # G3103116
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Construction Tempered Anodized Aluminum
- Graduations Thermal Bonded Black Epoxy Screen Printed, in 8ths & 16ths
- Length (In.) 12 in
- Width (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # J112
- Zoro # G3103116
- UPC # 049448511204
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1 1/8 in |
Width - SAE | 1 1/8 in |
Length - SAE | 12 in |
Hanging Hole Diameter | 3/8 in |
Description
This Johnson J112 Rule is the ideal tool for checking angles and dimensions. The graduated scale makes it easy to read. Made of anodized aluminum, this rule is strong and durable. It has a length of 12 in., width of 1 1/8 in., and thickness of 1/8 in. Graduated on both sides, the rule also features thermal bonded black epoxy screen printed markings that are visible from either side. The Johnson J112 Rule will give you accurate measurements every time you use it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (5MX89)
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 45 (CF510)
- BOSCH 5-1/4 In. 3/4 In. Drive 6-Point Bearing Locknut Socket (1939)
- PROTO 1/2 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J7412MT)
- JOHNSON LEVEL & TOOL Rafter Angle Square, 7 In, Aluminum (RAS-1B)
- JOHNSON LEVEL & TOOL Straight Edge, Alum, 96 In, Painted Marking (J96)
- JOHNSON LEVEL & TOOL Stair Gauge Set (405)
- JOHNSON LEVEL & TOOL Try Square, Alum/SS, 8 in, 1/8, 1/16 in Grad (1908-0800)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- JOHNSON LEVEL & TOOL Steel Carpenter's Square, 8 x 12 In (430)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- Johnson Level & Tool Squares, Bevels, and Stair Gauges