Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Rotary Laser, Red, Horizontal Projection
Mfr # 99-027K
Zoro # G5529839
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior
- Laser Projection Horizontal
- Leveling Type Pendulum Self-Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 99-027K
- Zoro # G5529839
- UPC # 049448990276
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 8 in |
Thread Size | 5/8"-11 |
Width | 6 13/64 in |
Height | 7 29/32 in |
Overall Width | 7 1/16 in |
Overall Height | 6 3/8 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 7 15/16 in |
Description
Rotary Laser, Accuracy +/-3/16 in @ 100 ft, Battery Type C Alkaline, Bluetooth Not Bluetooth Compatible, Features 90 Degrees Split Beam, Dustproof, Wash Down Rated Housing, Grade Rod Dual Graduations Read Engineers Scale Feet/Tenths on Front and Standard Feet/Inches on Back, Includes Everything to Grade or Level Your Job Site, Locking Compensator Protects Pendulum During Transport, Manual Leveling in Vertical Plane, One Person Operation, Includes Grade Rod, Case, Target, Laser Glasses
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, M Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMG4)
- TEKTON 15-Tool Combination Wrench Pouch (1/4-1 in.) (OTP21103)
- VEGA Torq-Set 10 Power Bit x 1-1/4" Acr Remov (132TS10ACR-R)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #60 (41730)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6607)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 150 ft. (40-6650)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int, Green, 1200 ft. (40-6543)
- JOHNSON LEVEL & TOOL Self-Leveling Cross-Line Laser Level (40-0912)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 800 ft. (40-6507)
- JOHNSON LEVEL & TOOL Line/Dot Laser Level, Int, Red, 65 ft. (40-6618)
- KAPRO 883N PROLASER 3D Three line Laser - 360° Beams IP65 (Red) (883N)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs