Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Rotary Laser, Red, Horizontal Projection
Mfr # 40-6541
Zoro # G5528159
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6541
- Zoro # G5528159
- UPC # 049448065417
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 6 in |
Length | 8 in |
Thread Size | 5/8"-11 |
Height | 8 7/64 in |
Overall Width | 8 1/8 in |
Overall Height | 5 15/16 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 7 3/8 in |
Description
The Johnson 40-6541 Rotary Laser is the perfect tool for any construction project. It can be used to level out floors, ceilings and walls with ease. With a red laser, you will have no problem projecting lines on surfaces up to 100 ft away. The laser features a tilt indicator that alerts you if the device has been bumped or moved. This self-leveling rotary laser measures 8 in. in length and 8 7/64 in. in height, with an accuracy of +/-1/16 in @ 100 ft. The Johnson 40-6541 Rotary Laser is just what you need for leveling your next project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Speed Control (1617233033)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-3)
- DAYTON Filter Bag, 15.5 cu. ft. (3AA37)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 150 ft. (40-6650)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Int, 50 ft. (40-6200)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6649)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 800 ft. (40-6516)
- JOHNSON LEVEL & TOOL Johnson Laser Level Kit, 100 ft, +/-1/4 in at 35 ft Accuracy, Red Laser (40-0921)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 100 ft. (40-6230)
- STANLEY Manual Wall Laser (STHT77148)
- Johnson Level & Tool Rotary and Straight Line Laser Levels