Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Rotary Laser Level, Int/Ext, Red, 1500 ft.
Mfr # 40-6529
Zoro # G3713342
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6529
- Zoro # G3713342
- UPC # 049448065295
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 8 in |
Width | 6 1/4 in |
Thread Size | 5/8"-11 |
Height | 8 1/2 in |
Overall Height | 8 5/8 in |
Overall Width | 6 5/16 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 7 15/16 in |
Description
The Johnson 40-6529 Rotary Laser Level is the perfect tool for leveling projects. It features an accuracy of +/-3/16 in at 100 ft, giving you precise measurements. The rotary laser level has a red laser beam that can be used both indoors and outdoors. With an interior and exterior height of 8 1/2 in., this measuring device is compact enough to fit into tight spaces. Featuring a red laser class of 3a, this unit will not emit hazardous emissions when it is turned on or off. You can use the NiMH rechargeable battery pack or 6V adapter as your power source for this unit. The Johnson 40-6529 Rotary Laser Level provides accurate measurements, which makes it easy to complete any project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points (J7416MT)
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522748)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6222)
- JOHNSON LEVEL & TOOL Self-Leveling Cross-Line Laser Level (40-0912)
- JOHNSON LEVEL & TOOL Dot Laser Level, Int/Ext, Red, 200 ft. (40-6680)
- JOHNSON LEVEL & TOOL Laser Distnce Measr 150' (LDM150)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- JOHNSON LEVEL & TOOL Dot Laser Level, Single, Number of Beams 3 (40-6693)
- CRAFTSMAN Wall Mount Laser, 15ft (CMHT77634)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs