Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Rotary Laser Level, Int, Green, 1200 ft.
Mfr # 40-6544
Zoro # G3676626
Free Shipping & Returns
Not eligible for select promotions
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6544
- Zoro # G3676626
- UPC # 049448065448
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 8 1/2 in |
Width | 6 1/4 in |
Length | 8 in |
Thread Size | 5/8"-11 |
Overall Width | 6 5/16 in |
Overall Height | 8 5/8 in |
Overall Depth | 7 15/16 in |
Tripod Thread Size | 5/8"-11 |
Description
When you need to set up equipment for your job, the Johnson 40-6544 Rotary Laser Level is the tool that will get the job done. The laser level features a rotating speed of 200 and 500 RPM. It has a horizontal and vertical beam with +/-1/8" accuracy at 100 ft. A green laser allows you to clearly see where you are pointing. The interior/exterior design makes it great for both indoor and outdoor use. This rotary laser level is easy to use and highly accurate, making it a must have for any job site or construction project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Right Angle Die Grinder (ML2485-20)
- BON TOOL Bon 11-847 Stone Splitting Wedge, 2 3/4" X 5/8" (11-847)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- ASTRO PNEUMATIC Rivet Nut, 3 x 8 in. Dia./Thread Size, Steel (AOADN38)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (99-028K)
- JOHNSON LEVEL & TOOL Line/Dot Laser Level, Int/Ext, Red, 800 ft. (40-6690)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6519)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Ext, Red, 2000 ft. (40-6535)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 1500 ft. (40-6529)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser (Tool Only) (3624-20)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs