Shop All Laser Level Accessories
Johnson Level & Tool
Remote Display for Mountable Detectors
Mfr # 40-6792
Zoro # G2658896
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5 Mode
- Construction Impact Resistant Plastic
- For Use With Nos. 4WMC5 and 4WMC6 Machine Mountable Detectors
- Accuracy Fine 3mm, Wide 5mm
- Power Source 12V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6792
- Zoro # G2658896
- UPC # 049448067923
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Length | 2 1/2 in |
Overall Height | 6 1/2 in |
Overall Width | 5 1/2 in |
Details
Item | Remote Detector Display |
Type | 5 Mode |
Construction | Impact Resistant Plastic |
For Use With | Nos. 4WMC5 and 4WMC6 Machine Mountable Detectors |
Accuracy | Fine 3mm, Wide 5mm |
Power Source | 12V Cable |
Characteristics | Water Resistant |
Application | For Machine Mounted Red Laser Applications |
Includes | Cable |
Color | Green, Red |
Material | Plastic |
Accessory Type | Remote Display |
Compatible with Level Type | Laser Levels |
Number of Pieces | 1 |
Compatible with Manufacturer Model Number | 40-6791 |
Compatible Manufacturer Part Number | 40-6791 |
Compatible Manufacturer Model Number | 40-6791 |
For Use with Mfr. Model Number | 40-6791 |
For Use With Mfr. Model Number | 40-6791 |
Description
Remote Detector Display, Overall Length 2 1/2 in, Accessory Type Remote Display, Overall Height 6 1/2 in, Overall Width 5 1/2 in, Compatible with Grainger Part Number 4WMC5, 4WMC6, Compatible with Level Type Laser Levels, Material Plastic, Color Green, Red, Compatible with Manufacturer Model Number 40-6791, Includes Cable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX67/32)
- GEDORE Power Bolt Cutter, 7-7/8" (8340 Z-200 TL)
- DRILL AMERICA 63/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD63/64)
- CARRAND Pacific Coast Car Duster (CRD93007)
- JOHNSON LEVEL & TOOL Red Beam Laser Detector, 12V (40-6791)
- JOHNSON LEVEL & TOOL Red Beam Two-Sided Laser Detector (40-6715)
- JOHNSON LEVEL & TOOL Magnetic Floor Target For Laser Levels (40-6370)
- JOHNSON LEVEL & TOOL Rotary Laser Detector w/Clamp (40-6705)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- JOHNSON LEVEL & TOOL Laser Level Wall And Ceiling Mount (40-6304)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- Johnson Level & Tool Laser Level Accessories