Shop All Laser Level Accessories
Johnson Level & Tool
Red Beam Laser Detector Kit w/Clamp
Mfr # 40-6720
Zoro # G2705394
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Construction Impact Resistant Plastic and rubber
- Accuracy Fine: +/-1/32, Coarse +/-1/16
- Application Increases Readable Range For Red Beam Rotary Laser Levels
- Includes Clamp, Magnetic Floor Target, Red Laser Enhancement Glasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6720
- Zoro # G2705394
- UPC # 094705604175
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Depth | 1 1/4 in |
Overall Width | 3 in |
Overall Height | 6 1/4 in |
Details
Item | Red Beam Laser Detector Kit |
Type | Universal |
Construction | Impact Resistant Plastic and rubber |
Accuracy | Fine: +/-1/32, Coarse +/-1/16 |
Application | Increases Readable Range For Red Beam Rotary Laser Levels |
Includes | Clamp, Magnetic Floor Target, Red Laser Enhancement Glasses |
For Use With | Red Beam Rotary Lasers |
Power Source | (1) 9V Battery |
Characteristics | Water Resistant |
Accessory Type | Red Beam Laser Detector Kit |
Battery Type | 9V |
Material | Plastic, Rubber |
Compatible Laser Beam Color | Red |
Compatible with Product Type | Rotary Lasers |
Use Location | Outdoor |
Color | Black, Orange |
Operating Life - Time | 30 hr |
Includes Batteries | Batteries Included |
Display Type | LCD |
Description
Red Beam Laser Detector Kit, Battery Type 9V, Compatible Laser Beam Color Red, Includes Clamp, Magnetic Floor Target, Red Laser Enhancement Glasses, Includes Batteries Batteries Included, Material Plastic, Rubber, Working Range - Maximum Not Applicable, Color Black, Orange, Compatible with Product Type Rotary Lasers, Display Type LCD, Operating Temperature - Maximum Not Applicable, Operating Temperature - Minimum Not Applicable, Overall Depth 1 1/4 in, Overall Height 6 1/4 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP SLIP JOINT PLIER 10"" SG (2260875)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 27/64 (CXDSR4219AP)
- KO-KEN Socket 10mm Nut Grip 50mm 1/4 Sq. Drive (2350M-10)
- MARTOR Secunorm 300 w/5232 (30000410.02)
- JOHNSON LEVEL & TOOL Rotary Laser Detector w/Clamp (40-6705)
- JOHNSON LEVEL & TOOL Red Beam Two-Sided Laser Detector (40-6715)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- JOHNSON LEVEL & TOOL Red Laser Enhancement Glasses (40-6842)
- JOHNSON LEVEL & TOOL Line Laser Detector, Plastic (40-6763)
- JOHNSON LEVEL & TOOL Laser Level Wall And Ceiling Mount (40-6304)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs