Shop All Laser Level Accessories
Johnson Level & Tool
Red Beam Laser Detector, 12V
Mfr # 40-6791
Zoro # G2959905
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machine Mountable w/Magnets and Clamps
- Construction Impact Resistant Plastic
- Characteristics Water Resistant
- Application For Machine Mounted Red Laser Applications
- Power Source 12V Battery Cable or Rechargeable Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6791
- Zoro # G2959905
- UPC # 049448406791
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Height | 15 7/8 in |
Overall Width | 7 3/4 in |
Overall Depth | 2 3/4 in |
Details
Item | Red Beam Laser Detector |
Type | Machine Mountable w/Magnets and Clamps |
Construction | Impact Resistant Plastic |
Characteristics | Water Resistant |
Application | For Machine Mounted Red Laser Applications |
Power Source | 12V Battery Cable or Rechargeable Batteries |
Includes | Battery Charger, Cable, Clamp, Case, Magnets |
Accuracy | Fine 3mm, Wide 5mm |
For Use With | Machine Mountable Laser Levels |
Color | Black, Orange |
Material | Plastic |
Accessory Type | Red Beam Laser Detector |
Includes Batteries | Batteries Included |
Battery Type | 24V |
Display Type | LED |
Operating Life - Time | 40 hr |
Use Location | Outdoor |
Compatible Laser Beam Color | Red |
Compatible with Product Type | Rotary Lasers |
Description
Red Beam Laser Detector, Battery Type 24V, Compatible Laser Beam Color Red, Includes Battery Charger, Cable, Clamp, Case, Magnets, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum Not Applicable, Color Black, Orange, Compatible with Product Type Rotary Lasers, Display Type LED, Operating Temperature - Maximum Not Applicable, Operating Temperature - Minimum Not Applicable, Overall Depth 2 3/4 in, Overall Height 15 7/8 in, Overall Width 7 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (40195)
- GRIP-ON 6" Long nose universal locking pliers (GR12706)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL6003)
- SUNEX 3/8" Drive Impact Socket 6 (324D)
- JOHNSON LEVEL & TOOL Rotary Laser Detector w/Clamp (40-6705)
- JOHNSON LEVEL & TOOL Magnetic Floor Target For Laser Levels (40-6370)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- JOHNSON LEVEL & TOOL Green Beam Laser Enhancement Kit (40-6725)
- JOHNSON LEVEL & TOOL Red Laser Enhancement Glasses (40-6842)
- JOHNSON LEVEL & TOOL Red Beam Two-Sided Laser Detector (40-6715)
- KAPRO 886-20 Laser Angle Mount (886-20)
- Johnson Level & Tool Laser Level Accessories