Shop All Squares, Bevels, and Stair Gauges
Johnson Level & Tool
Rafter Square, Aluminum, 18cm
Mfr # 1956-1800
Zoro # G0338366
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Graduations Centimeters
- Size 18cm
- Number of Pieces 1
- Features CNC Machined Edges, EZ Read Laser, Eteched Graduations and Numbers, Continuous Scribing Notches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 1956-1800
- Zoro # G0338366
- UPC # 049448195619
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 18cm |
Square Size | 18 cm |
Center-to-Edge Heel Width | 8 3/4 mm |
Details
Item | Rafter Square |
Material | Aluminum |
Graduations | Centimeters |
Number of Pieces | 1 |
Features | CNC Machined Edges, EZ Read Laser, Eteched Graduations and Numbers, Continuous Scribing Notches |
Scribe Notch Graduation Marks | 1/2 cm |
Edge Style | Square |
System of Measurement | Metric |
Scribe Notch End | 12 cm |
Graduation Marks - Base | 5 mm |
Specialized Scales | Degree Scale |
Scribe Notch Location | Top |
Graduation Mark Style | Etched |
Numeric Marks | Centimeters |
Square Material | Aluminum |
Graduation Color | White |
Square Color | Black |
Coating | Anodized |
Square Type | Rafter |
Scribe Notch Start | 2 cm |
Description
Rafter Square, Scribe Notch End 12 cm, Scribe Notch Start 2 cm, Includes Not Applicable, Center-to-Edge Heel Width 8 3/4 mm, Scribe Notch Graduation Marks 1/2 cm, Scribe Notch Location Top, Square Size 18 cm, Square Material Aluminum, Graduation Mark Style Etched, Graduation Marks - Base 5 mm, Graduation Marks - Blade Not Applicable, Specialized Scales Degree Scale, System of Measurement Metric, Square Type Rafter, Coating Anodized, Edge Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 10mm (CDDS17N)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/16-24 Nf (96204)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-746)
- KYOCERA Turning Toolholder, DCLNR 164D (DCLNR164D)
- JOHNSON LEVEL & TOOL Square Rafter 12In Orng/Lime (RAS-170B-ORA)
- JOHNSON LEVEL & TOOL Aluminum Straight Edge, 48 In, Graduated (J48)
- JOHNSON LEVEL & TOOL Framing Square, 12x1-1/2 in, 1/8, 1/16 Grad (CS10)
- JOHNSON LEVEL & TOOL Rule, Aluminum, 12 In, 1/8, 1/16 In Grad (J112)
- JOHNSON LEVEL & TOOL Aluminum Straight Edge, 72 In, Graduated (J72)
- JOHNSON LEVEL & TOOL Try Square, Bamboo/SS, 1/8, 1/16 in Grad (1940-0800)
- JOHNSON LEVEL & TOOL Architects Rule, Alum, in Graduations, 12 L (1817-0000)
- Johnson Level & Tool Squares, Bevels, and Stair Gauges