Shop All Squares, Bevels, and Stair Gauges
Johnson Level & Tool
Rafter Angle Square, 7 In, Aluminum
Mfr # RAS-1B
Zoro # G3352885
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Milled Aluminum
- Size 7 in
- Includes Integrated Bottle Opener
- Features Integrated Bottle Opener in the Center of the Square
- Finish Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # RAS-1B
- Zoro # G3352885
- UPC # 049448727117
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 7 in |
Square Size | 7 in |
Center-to-Edge Heel Width | 7/16 in |
Details
Item | Rafter Angle Square |
Material | Milled Aluminum |
Includes | Integrated Bottle Opener |
Features | Integrated Bottle Opener in the Center of the Square |
Finish | Powder |
Square Material | Aluminum |
Scribe Notch Location | Top |
Scribe Notch Start | 1 in |
Scribe Notch End | 5 1/2 in |
Scribe Notch Graduation Marks | 1/4 in |
Specialized Scales | Degree Scale |
Graduation Marks - Base | 1/8 in |
Edge Style | Square |
Square Color | Silver |
Numeric Marks | Inches |
System of Measurement | SAE |
Graduation Color | Silver |
Square Type | Rafter |
Description
Rafter Angle Square, Scribe Notch End 5 1/2 in, Scribe Notch Start 1 in, Includes Integrated Bottle Opener, Center-to-Edge Heel Width 7/16 in, Scribe Notch Graduation Marks 1/4 in, Scribe Notch Location Top, Square Size 7 in, Square Material Aluminum, Graduation Mark Style Not Applicable, Graduation Marks - Base 1/8 in, Graduation Marks - Blade Not Applicable, Specialized Scales Degree Scale, System of Measurement SAE, Square Type Rafter, Coating Not Applicable, Edge Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Extension Set 1/2" Dr, 2 1/2 in, 5 in, 10 in L, 3 Pieces, Chrome (J54111)
- DRILL AMERICA #1-60, Drill Bit Material: Cobalt (D/A115J-CO-SET)
- KIPP Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0117.1A21)
- EAGLE TAPTEK CUTTING TOOLS 3/4 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-048-I)
- JOHNSON LEVEL & TOOL Stair Gauges Brs Cd2 (405)
- JOHNSON LEVEL & TOOL Aluminum Straight Edge, 72 In, Graduated (J72)
- JOHNSON LEVEL & TOOL Framing Square, 24 x2 in, 1/8 to 1/16 Grad (CS9)
- JOHNSON LEVEL & TOOL Drywall Scoring Square (RTS24)
- JOHNSON LEVEL & TOOL STRUCTO-CAST T-BEVEL 8 in. (B75)
- JOHNSON LEVEL & TOOL Rule, Aluminum, 36 In, 1/8, 1/16 In Grad (J236)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 10" (353-10)
- Johnson Level & Tool Squares, Bevels, and Stair Gauges