Shop All Specialty Levels
Johnson Level & Tool
Post Level, Standard, 3" L, 5.50" W, 7.75" H
Mfr # 175-O
Zoro # G0147778
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- Length (In.) 3 in
- Width (In.) 5.5 in
- Total Number of Vials 3
- Application Decks, Fences, Flagpoles, Leveling Plumbing Posts, Railings, Water Pipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 175-O
- Zoro # G0147778
- UPC # 049448175123
- Country of Origin China
- Category Specialty Levels
Dimensions
Length (In.) | 3 in |
Width (In.) | 5.5 in |
Height (In.) | 7.75 in |
Mounting Hole Dia. (In.) | 0.375 in |
Overall Height | 7 3/4 in |
Overall Width | 5 1/2 in |
Overall Length | 3 in |
Side Width | 3 3/4 in |
Mounting Hole Diameter | 3/8 in |
Description
The Johnson Level & Tool 175-O Post Level is the perfect tool for leveling your post, railings, fences and other installations. The post level has a total of 3 vials for enhanced accuracy. The 0.002 degrees accuracy allows you to make sure that all your measurements are precise. With a reflective backing, this standard level makes it easy to locate even in low light conditions. It has a thickness of 0.187 in., with a mounting hole diameter of 0.375 in.. If you need to install posts or railing at the right height, the Johnson Level & Tool 175-O Post Level is what you need on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Compact Recipro Saw (XRJ01Z)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- GUARDAIR Air Gun Nozzle, Safety, 1/2 In. L (LZRN02)
- KRAFT TOOL EZY-Tote Tool Carrier-RE BullFloat (CC1010)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 2.150 In L, PK10 (SM250)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.181 In L, PK10 (SM056)
- JOHNSON LEVEL & TOOL 48 Bamboo Level (1610-4800)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.246 In L, PK25 (SM904)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 36"" (1300-3600)
- STANLEY Aluminum Line Level (42-287)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs