Shop All Plumb Bobs
Johnson Level & Tool
Plumb Bob, 8 oz., Steel, Nickel Plated
Mfr # 08
Zoro # G3638013
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Without String
- Finish Nickel Plated
- Characteristics Hexagonal Machined Steel Body
- Construction Steel
- System of Measurement SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 08
- Zoro # G3638013
- UPC # 049448080007
- Country of Origin China
- Category Plumb Bobs
Dimensions
Size | 8 oz. |
Overall Height | 3 7/8 in |
Overall Diameter | 1 in |
Details
Item | Plumb Bob |
Type | Without String |
Finish | Nickel Plated |
Characteristics | Hexagonal Machined Steel Body |
Construction | Steel |
System of Measurement | SAE |
Material | Steel |
Tip Material | Steel |
Body Shape | Hex |
Features | Centered String Installation, Corrosion Resistant Plated Finish, Removable Cap |
Included Components | Removable Cap |
Weight | 8 oz |
Description
Plumb Bob, Body Shape Hex, Material Steel, Finish Nickel Plated, Overall Height 3 7/8 in, Graduation Marks Not Applicable, Included Components Removable Cap, Weight 8 oz, Reading Direction Not Applicable, System of Measurement SAE, Gauging Method Not Applicable, Tip Material Steel, Includes Not Applicable, Features Centered String Installation, Corrosion Resistant Plated Finish, Removable Cap, Accuracy Not Applicable, Overall Diameter 1 in, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.08HP, 3/4 In. (57502)
- HOUGEN-OGURA 5/16 in. SB Round Die, 5/64-1/4THK (76313)
- MIGHTY MAXX Screwdriver Precision Set 6pc (083-82717)
- DEWALT 1/2-in Cleanable Nut Driver (DWADND12)
- JOHNSON LEVEL & TOOL Plumb Bob, 12 oz., Steel, Nickel Plated (012)
- JOHNSON LEVEL & TOOL Plumb Bob, 5 oz., Steel, Nickel Plated (05)
- JOHNSON LEVEL & TOOL Plumb Bob, Brass, 8 Oz (108)
- JOHNSON LEVEL & TOOL Plumb Bob, Brass, 16 Oz (116)
- JOHNSON LEVEL & TOOL Bob Plumb Hex Steel 8 Oz (08)
- STANLEY Plumb Bob, Brass, 16oz. (47-974)
- GENERAL TOOLS Plumb Bob 12 Oz Steel (790-12)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs