Shop All Laser Level Accessories
Johnson Level & Tool
Pipe Laser Trivet Stand, 5/8-11
Mfr # 40-6391
Zoro # G4794632
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Waterproof, Easy Grade Input
- Thread Size 5/8"-11
- Construction Aluminum
- Application Fast Set-Up In A Variety Of Positions
- For Use With Pipe Lasers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6391
- Zoro # G4794632
- UPC # 049448063918
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 9 in |
Overall Height | 14 in |
Overall Width | 6 1/2 in |
Details
Item | Pipe Laser Trivet Stand |
Type | Waterproof, Easy Grade Input |
Construction | Aluminum |
Application | Fast Set-Up In A Variety Of Positions |
For Use With | Pipe Lasers |
Includes | Slope Scale, Case |
Characteristics | Adjustable For Various Pipe |
Accessory Type | Pipe Laser Trivet Stand |
Material | Aluminum |
Features | Adjustable |
Compatible with Manufacturer Model Number | Green, Red |
Compatible with Level Type | Laser Levels |
Color | Green, Red |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | Green, Red |
Compatible Manufacturer Model Number | Green, Red |
For Use with Mfr. Model Number | Green, Red |
For Use With Mfr. Model Number | Green, Red |
Description
Pipe Laser Trivet Stand, Overall Length 9 in, Accessory Type Pipe Laser Trivet Stand, Overall Height 14 in, Overall Width 6 1/2 in, Compatible with Level Type Laser Levels, Material Aluminum, Color Green, Red, Compatible with Manufacturer Model Number Green, Red, Features Adjustable, Includes Slope Scale, Case, Number of Pieces 1, Thread Size 5/8 In.-11, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 29PC 118° Heavy-Duty Cobalt Hex Shank Jobber Drill Set Cle-Line 1804 Straw HSS-CO 1/16-1/2x1/64 (C10629)
- GROZ Caliper, Spring Outside, 6" (01412)
- ZAR Patch Wood 3Oz Zar (30941)
- ULLMAN Inspection Mirror, XL Telescoping (K-2L)
- JOHNSON LEVEL & TOOL Line Laser Detector, Plastic (40-6763)
- JOHNSON LEVEL & TOOL Rotary Laser Detector w/Clamp (40-6705)
- JOHNSON LEVEL & TOOL Green Beam Laser Enhancement Kit (40-6725)
- JOHNSON LEVEL & TOOL Laser Level Wall And Ceiling Mount (40-6304)
- JOHNSON LEVEL & TOOL Magnetic Floor Target For Laser Levels (40-6370)
- JOHNSON LEVEL & TOOL Red Laser Enhancement Glasses (40-6842)
- DEWALT Laser Mounting Pole (DW0882)
- Johnson Level & Tool Laser Level Accessories