Shop All Laser Level Accessories
Johnson Level & Tool
Mounting Bracket, For Alignment Lasers
Mfr # 40-6229
Zoro # G2876011
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Metal
- For Use With Nos. 5TCW1, 5TCW2, 5TCW3 Alignment Dot Lasers
- Accessory Type Mounting Bracket
- Compatible with Manufacturer Model Number 40-6220, 40-6222, 40-6224
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6229
- Zoro # G2876011
- UPC # 049448062294
- Country of Origin United States
- Category Laser Level Accessories
Dimensions
Overall Height | 1 in |
Overall Length | 2 in |
Overall Width | 3 1/2 in |
Details
Item | Dot Laser Mounting Bracket |
Construction | Metal |
For Use With | Nos. 5TCW1, 5TCW2, 5TCW3 Alignment Dot Lasers |
Accessory Type | Mounting Bracket |
Compatible with Manufacturer Model Number | 40-6220, 40-6222, 40-6224 |
Compatible with Level Type | Laser Levels |
Color | Green, Red |
Number of Pieces | 1 |
Material | Stainless Steel |
Compatible Manufacturer Part Number | 40-6220, 40-6222, 40-6224 |
Compatible Manufacturer Model Number | 40-6220, 40-6222, 40-6224 |
For Use with Mfr. Model Number | 40-6220, 40-6222, 40-6224 |
For Use With Mfr. Model Number | 40-6220, 40-6222, 40-6224 |
Description
Johnson's 40-6229 Mounting Bracket is a sturdy bracket that makes it easy to install your laser level. This bracket features a metal construction for added durability. It can be used with Johnson alignment lasers, such as the 5TCW1, 5TCW2 and 5TCW3 models. The mounting bracket also comes complete with two screws and an Allen wrench for easier installation. When you need a reliable mounting bracket, Johnson's 40-6229 Mounting Bracket is the tool you want on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 47PC Plug Hand Taps and Round Adjustable Dies Set 21 Sizes 1/4-20 To 1-14 UNC UNF & UNS & 1/8-27NPT (423005)
- MILWAUKEE TOOL String Trimmer and Blower, 18 V, 600 cfm (2825-21ST, 2824-20)
- WESTWARD Magnetic V-Base, 85 Lb, Fine Adjustment (4KU72)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 200 T BKA)
- JOHNSON LEVEL & TOOL Green Beam Laser Enhancement Kit (40-6725)
- JOHNSON LEVEL & TOOL Red Laser Enhancement Glasses (40-6842)
- JOHNSON LEVEL & TOOL Magnetic Floor Target For Laser Levels (40-6370)
- JOHNSON LEVEL & TOOL Laser Level Wall And Ceiling Mount (40-6304)
- JOHNSON LEVEL & TOOL Rotary Laser Detector w/Clamp (40-6705)
- JOHNSON LEVEL & TOOL Line Laser Detector, Plastic (40-6763)
- KAPRO 845 Red Laser Target (845)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs