Shop All Measuring Wheels
Johnson Level & Tool
Measuring Wheel, Single, 3 ft., Orange
Mfr # 1877-0200
Zoro # G3322509
product price: $109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns
$219.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Circumference 3 ft
- Wheel Dia. 12 1/2 in
- Measuring Units ft.
- Records Inches
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 1877-0200
- Zoro # G3322509
- UPC # 049448877027
- Country of Origin China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 12 1/2 in |
Length | 24 in |
Width | 12 1/2 in |
Height | 24 in |
Depth | 5 in |
Details
Item | Measuring Wheel |
Wheel Circumference | 3 ft |
Measuring Units | ft. |
Records | Inches |
Color | Orange |
Type | Single |
Application | Outdoor Applications Include Road Construction, Estimating Parking Lots and Driveway Installations and Resurfacing, Pouring Concrete, Measuring Buildings and Lot Lines, Interior Applications Include Gyms, Commercial Hallways and Residential Room Measurement |
Features | 3-Piece Telescoping Aluminum Handle with Pistol Grip and Safety Reflector, Durable Rubber Tire, Ergonomic Non-Slip Grip, Convenient Folding Stand |
Net Weight | 2 lb |
Measuring Range | 99,999m |
Function | Measuring Wheels are Used for Indoor and Outdoor Construction Projects Whenever Long Range Measurements are Required |
Material | Plastic |
Handle Extended L | 42 in |
Description
Measuring Wheel, Measuring Units ft., Wheel Circumference 3 ft, Application Outdoor Applications Include Road Construction, Estimating Parking Lots and Driveway Installations and Resurfacing, Pouring Concrete, Measuring Buildings and Lot Lines, Interior Applications Include Gyms, Commercial Hallways and Residential Room Measurement, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 15/16" Combination Wrench Polished (644150)
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T27 (80184)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 16-4D)
- ZORO SELECT Magnetic Hook, 20 lb, 2 In. Dia (7218)
- JOHNSON LEVEL & TOOL Structo-Cast 3' Circ. 12 Dia. Measuring Wheel (1877-0200)
- JOHNSON LEVEL & TOOL Measuring Wheel 3Ft (1877-0200)
- JOHNSON LEVEL & TOOL Measuring Wheel 1Ft (1830-2100)
- DURAWHEEL Pro Measuring Wheel, m/dm (68903)
- LEICA AC Charger, NiMH Type (8231054)
- KESON Measuring Wheel, Spoke, 1.5 ft Circ, ft./in (RRT6)
- KOMELON Measuring Wheel, w/Kickstand, 10 In (MK3112)
- Johnson Level & Tool Measuring Wheels